ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

LOCTITE Metal Magic Stick 3463 114g

Series: 3463

ERIKS item #:     LOC3463-114G

Catalogue item no 1: 709398

Catalogue item no 2: W47A-24878

EAN:     5010266011752

Manufacturer partnumber: 255836

Loctite® Hysol® 3463 A&B Metal Magic Steel™ Stick is a rapid cure, 2K-Epoxy adhesive, suitable for emergency metal repairs. Ideal for sealing leaking tanks and pipes, filling oversized bolt holes, smoothing welds and repairing small cracks in castings.

Product features    

Attribute     Value    
Application Metal-filled compounds
Weight (g) 114

Product documents

Document type Document type
Product Data sheet default Technical Data Sheet   
Product Safety datasheet Safety Data Sheet