ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

TSURUMI Submersible pump NKZ slurry

NKZ models are heavy duty drainage pumps, capable of large flows, which incorporate specifically designed 4 pole motors for wear resistance. The side discharge, spiral design and the rotating agitator facilitate the passage of sand, pulverized solids etc. without clogging. The design incorporates a motor frame and pump casing in grey cast iron. The 2.2 kW and 3.7kW pumps have impellers in ductile iron while 5.5kW and 11kW pumps are in chromium iron. The 2.2 kW and 3.7kW pumps have suction covers in grey cast iron while 5.5kW and 11kW pumps are in ductile iron. Heavy duty motors are fitted with internal overloads, which enable simple installation and direct connection to the power supply. Each model has a 420 stainless steel shaft is fitted with an ultra-hard wearing, double mechanical seal (inboard: silicon carbide-silicon carbide) in an oil chamber that has an oil lifter for positive seal lubrication in any position. The water and air cooling channel of the top outlet design allows the pump to operate for extended periods with little or no water. Maintenance is straightforward, with simple replacement of wearing parts without the need for a workshop or even special tools.

All models are supplied with 20 metres of heavy duty rubber power cable although IDS (individually screened cable) is available, at an extra cost, on most models, for quarry and mining applications. Each model is supplied with a hose connector in cast iron.

Clear filter      (4 of the 4 items displayed)
Submersible Pump NKZ3-100H 4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump NKZ3-100H 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/NKZ3-100H/M/3400

Catalogue item no 1: 7523890

Submersible Pump NKZ3-80H 3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump NKZ3-80H 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/NKZ3-80H/M/3400

Catalogue item no 1: 7523889

Submersible Pump NKZ3-C3 3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump NKZ3-C3 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/NKZ3-C3/M/3400

Catalogue item no 1: 7523887

Submersible Pump NKZ3-D3 3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump NKZ3-D3 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/NKZ3-D3/M/3400

Catalogue item no 1: 7523888

Clear filter      (4 of the 4 items displayed)