ProductPage

TSURUMI Submersible pump LSC1.4S site drainage

The LSC1.4S or “puddle sucker” is able to pump water down to 1mm, which makes it suitable for pumping large or small areas of nuisance water found on flat surfaces. It incorporates a dual position outlet port, to enable the user to position the outlet hose horizontally or vertically and avoid it kinking. For durability, during robust handling, it has a pressed steel outer casing and a cast aluminium pump stand to offer increased protection of the steel and rubber base plate. A combination of a rubber pump chamber and a urethane vortex impeller enables the design to offer excellent wear resistance in site water applications that contain sand and silt in suspension, thus maintaining performance and reliability. An additional feature is an integral swing check valve to prevent back flow of water from the discharge hose. Quality is further enhanced with a 403 stainless steel shaft that is fitted with an ultra hardwearing double mechanical seal (inboard: silicon carbide-silicon carbide) – which runs in an oil chamber that has an oil lifter to maintain seal lubrication during operation in any position. This feature, combined with the water and air cooling route to the top outlet, allows the pump to operate for extended periods with little or no water. Supplied with 10 metres of heavy duty rubber power cable.

Management of water levels can be controlled with a SwitcH20 system or a Tsurumi Sensor+E.

The SwitcH20 consists of 3 probes, in 304 stainless steel, that are set in an epoxy-resin filled holder and they represent on, off and common. The SwitcH20 here is supplied with a Simplex control panel and 10 metres of low voltage, PVC power cable. For full details of this product see page 68.

The Sensor+E is an electronic float switch with stainless steel probes. These are encapsulated in impact resistant moulded rubber, hence this switch is suited to portable applications. However, the compact design and precise level control also make it suitable for fixed installations and narrow or shallow sumps. Sensor+E is supplied with probe extensions to enable pumping down to 85mm, or further, depending on the sump size/area being drained. The extensions are an optional extra for the standard Sensor.

Clear filter      (0 of the 0 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services