ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

TSURUMI Submersible pump LH-W project dewatering

The LH-W and LH are heavy-duty, high head pumps that provide exceptional wear resistance and outstanding performance in the toughest civil engineering or dewatering projects. With a pump casing constructed of hard ductile iron and motor frame in cast iron, the centre discharge design reduces the base area size and facilitates locating and positioning in confined spaces. This design also enables efficient motor cooling when pumping small amounts of water or even during dry running conditions. The heavy duty motor is fitted with internal overloads, enabling simple installation and direct connection to the power supply. The 420 stainless steel shaft is fitted with an ultra hardwearing double mechanical seal (inboard: silicon carbide-silicon carbide) – which runs in an oil chamber – and a chromium iron impeller. This has high water pressure resistance to permit operating in water up to 50 metres deep. In addition, an oil lifter is fitted to maintain seal lubrication during operation in any position.

Supplied with 20 metres of heavy duty rubber power cable, although IDS (individually screened cable) is available on most models (at an extra cost) for quarry and mining applications.

Clear filter      (5 of the 5 items displayed)
Submersible Pump LH33.0  3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump LH33.0 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/LH33.0/M/3400

Catalogue item no 1: 7523867

Submersible Pump LH422 4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump LH422 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/LH422/M/3400

Catalogue item no 1: 7523870

Submersible Pump LH615 6" Connection Manual 400V 3 Phase TSURUMI Submersible Pump LH615 6" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/LH615/M/3400

Catalogue item no 1: 7523868

Submersible Pump LH619 6" Connection Manual 400V 3 Phase TSURUMI Submersible Pump LH619 6" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/LH619/M/3400

Catalogue item no 1: 7523869

Submersible Pump LH622 6" Connection Manual 400V 3 Phase TSURUMI Submersible Pump LH622 6" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/LH622/M/3400

Catalogue item no 1: 7523871

Clear filter      (5 of the 5 items displayed)