ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

TSURUMI Submersible pump KTZE project dewatering

The KTZ(E) pumps offer an automatic option to the KTZ series, without the need for external control panels and cumbersome float switches. A sensor probe is mounted in a durable, moulded rubber bracket and, for added protection, it is positioned within the footprint of the pump base. Once the water level reaches the probe, the pump will start and continue to operate for one minute after the water falls below it. However, if the water touches the probe within this time, the “stop” signal is cancelled and the pump continues to run until the water is cleared. The KTZ(E) design also includes a dual position outlet port, to enable the user to position the outlet hose in the required direction which may be horizontal or vertical and hence avoid kinking of layflat discharge hose.

All models are supplied with 20 metres of heavy duty, rubber power cable, although IDS (individually screened cable) is available on 3.7kW pumps, at an extra cost, for quarry and mining applications. All pumps are supplied with a threaded outlet and a hose connector.

Clear filter      (7 of the 7 items displayed)
Submersible Pump KTZE21.5 2" Connection Auto 400V 3 Phase TSURUMI Submersible Pump KTZE21.5 2" Connection Auto 400V 3 Phase ERIKS Item #: TSUR/KTZE21.5/A/3400

Catalogue item no 1: 7523845

Submersible Pump KTZE22.2 2" Connection Auto 400V 3 Phase TSURUMI Submersible Pump KTZE22.2 2" Connection Auto 400V 3 Phase ERIKS Item #: TSUR/KTZE22.2/A/3400

Catalogue item no 1: 7523847

Submersible Pump KTZE23.7 2" Connection Auto 400V 3 Phase TSURUMI Submersible Pump KTZE23.7 2" Connection Auto 400V 3 Phase ERIKS Item #: TSUR/KTZE23.7/A/3400

Catalogue item no 1: 7523849

Submersible Pump KTZE31.5 3" Connection Auto 400V 3 Phase TSURUMI Submersible Pump KTZE31.5 3" Connection Auto 400V 3 Phase ERIKS Item #: TSUR/KTZE3.15/A/3400

Catalogue item no 1: 7523846

Submersible Pump KTZE32.2 3" Connection Auto 400V 3 Phase TSURUMI Submersible Pump KTZE32.2 3" Connection Auto 400V 3 Phase ERIKS Item #: TSUR/KTZE32.2/A/3400

Catalogue item no 1: 7523848

Submersible Pump KTZE33.7 3" Connection Auto 400V 3 Phase TSURUMI Submersible Pump KTZE33.7 3" Connection Auto 400V 3 Phase ERIKS Item #: TSUR/KTZE33.7/A/3400

Catalogue item no 1: 7523850

Submersible Pump KTZE43.7 4" Connection Auto 400V 3 Phase TSURUMI Submersible Pump KTZE43.7 4" Connection Auto 400V 3 Phase ERIKS Item #: TSUR/KTZE43.7/A/3400

Catalogue item no 1: 7523851

Clear filter      (7 of the 7 items displayed)