ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

TSURUMI Submersible pump KTV project dewatering

The KTV drainage pumps are lightweight, yet heavy-duty and offer excellent wear resistance for maximum durability and minimum maintenance even during prolonged operation in the severest conditions. With lightweight, cast aluminium motor bodies and pressed steel strainers these pumps are truly portable. Fitted with vortex impellers, in ductile iron (urethane on 0.75kW models) and rubber pump chambers. they give outstanding wear resistance in applications with high sand and silt content. The heavy duty motors are fitted with internal overloads, enabling simple installation and direct connection to the power supply. The 420 (0.75kW)/ 403 (>1.5kW) stainless steel shafts are fitted with ultra hardwearing double mechanical seals (inboard: silicon carbide-silicon carbide) which run in an oil chamber that has an oil lifter for positive seal lubrication during operation in any position. This feature, combined with the water and air cooling channel to the top outlet, enables these pumps to operate for extended periods in little or no water. Maintenance is straightforward, with simple replacement of wearing parts without the need for a workshop or even special tools.
All models are supplied with 20 metres of heavy duty rubber power cable, except the 0.75kW models which are supplied with 10 metres. All models are supplied with a threaded outlet and a hose connector. IDS (individually screened cable) is available, at an extra cost, on 3.7kW and 5.5kW models, for quarry and mining applications.

Clear filter      (6 of the 6 items displayed)
Submersible Pump KTV2-15 2" Connection Manual 400V 3 Phase TSURUMI Submersible Pump KTV2-15 2" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/KTV2-15/M/3400

Catalogue item no 1: 7523822

Submersible Pump KTV2-22 2" Connection Manual 400V 3 Phase TSURUMI Submersible Pump KTV2-22 2" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/KTV2-22/M/3400

Catalogue item no 1: 7523823

Submersible Pump KTV2-37 3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump KTV2-37 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/KTV2-37/M/3400

Catalogue item no 1: 7523824

Submersible Pump KTV2-37H 2" Connection Manual 400V 3 Phase TSURUMI Submersible Pump KTV2-37H 2" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/KTV2-37H/M/3400

Catalogue item no 1: 7523825

Submersible Pump KTV2-8  2" Connection Manual 400V 3 Phase TSURUMI Submersible Pump KTV2-8 2" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/KTV2-8/M/3400

Catalogue item no 1: 7523821

Submersible Pump KTV3-55 3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump KTV3-55 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/KTV3-55/M/3400

Catalogue item no 1: 7523826

Clear filter      (6 of the 6 items displayed)