ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

TSURUMI Submersible pump KRS slurry

KRS models are heavy duty drainage pumps, capable of large flows, which incorporate specifically designed 4 pole motors and a built in agitator, to stir sand, bentonite, pulverized solids etc. into suspension for pumping. The design incorporates a motor frame and pump casing in grey cast iron, with the suction cover and impeller in chromium iron. Heavy duty motors are fitted with internal overloads, which enable simple installation and direct connection to the power supply. The 420 stainless steel shaft is fitted with an ultra-hard wearing, double mechanical seal (inboard: silicon carbide-silicon carbide) in an oil chamber that has an oil lifter for positive seal lubrication in any position. The water and air cooling channel of the top outlet design allows the pump to operate for extended periods with little or no water. Maintenance is straightforward, with simple replacement of wearing parts without the need for a workshop or even special tools.

All models are supplied with 20 metres of heavy duty rubber power cable although IDS (individually screened cable) is available, at an extra cost, on all models, for quarry and mining applications. Each model is supplied with a hose connector in cast iron.

Clear filter      (3 of the 3 items displayed)
Submersible Pump KRS2-100 4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump KRS2-100 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/KRS2-100/M/3400

Catalogue item no 1: 7523892

Submersible Pump KRS2-150 6" Connection Manual 400V 3 Phase TSURUMI Submersible Pump KRS2-150 6" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/KRS2-150/M/3400

Catalogue item no 1: 7523893

Submersible Pump KRS2-80 3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump KRS2-80 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/KRS2-80/M/3400

Catalogue item no 1: 7523891

Clear filter      (3 of the 3 items displayed)