ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

TSURUMI Submersible pump HS site drainage

The HS series are 50mm (2”) and an 80mm (3”) submersible pumps with motor sizes in 400watt and 750watt. The models HS2.75S and HS3.75S offer increased head and flow capability over the HS2.4S. All models have a solid cast aluminium body, cast iron pump casing and an impact resistant PVC strainer base for durability during robust handling. The urethane vortex impeller offers excellent wear resistance in site applications where water contains sand and silt in suspension, thus maintaining performance and reliability. The 750watt pumps feature an oil lifter to maintain seal lubrication during operation in any position. All models have a 403 stainless steel shaft, that is fitted with an ultra hardwearing, double mechanical seal (inboard: silicon carbide - silicon carbide) – which runs in an oil chamber - and have a stirring device to reduce blockages. Used predominantly as contractor pumps on site drainage duties, they can also be used in other industrial applications. Supplied with 10 metres of heavy duty, rubber power cable. Available in single-phase only with an optional float switch.

Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Submersible Pump HS2.4S  2" Connection Auto 110V 1 Phase TSURUMI Submersible Pump HS2.4S 2" Connection Auto 110V 1 Phase ERIKS Item #: TSUR/HS2.4S/A/1110

Catalogue item no 1: 7523815

Submersible Pump HS2.4S  2" Connection Auto 230V 1 Phase TSURUMI Submersible Pump HS2.4S 2" Connection Auto 230V 1 Phase ERIKS Item #: TSUR/HS2.4S/A/1230

Catalogue item no 1: 7523816

Submersible Pump HS2.4S  2" Connection Manual 110V 1 Phase TSURUMI Submersible Pump HS2.4S 2" Connection Manual 110V 1 Phase ERIKS Item #: TSUR/HS2.4S/M/1110

Catalogue item no 1: 7523813

Submersible Pump HS2.4S  2" Connection Manual 230V 1 Phase TSURUMI Submersible Pump HS2.4S 2" Connection Manual 230V 1 Phase ERIKS Item #: TSUR/HS2.4S/M/1230

Catalogue item no 1: 7523814

Submersible Pump HS2.75S 2" Connection Auto 110V 1 Phase TSURUMI Submersible Pump HS2.75S 2" Connection Auto 110V 1 Phase ERIKS Item #: TSUR/HS2.75S/A/1110

Catalogue item no 1: 7523811

Submersible Pump HS2.75S 2" Connection Auto 230V 1 Phase TSURUMI Submersible Pump HS2.75S 2" Connection Auto 230V 1 Phase ERIKS Item #: TSUR/HS2.75S/A/1230

Catalogue item no 1: 7523812

Submersible Pump HS2.75S 2" Connection Manual 110V 1 Phase TSURUMI Submersible Pump HS2.75S 2" Connection Manual 110V 1 Phase ERIKS Item #: TSUR/HS2.75S/M/1110

Catalogue item no 1: 7523809

Submersible Pump HS2.75S 2" Connection Manual 230V 1 Phase TSURUMI Submersible Pump HS2.75S 2" Connection Manual 230V 1 Phase ERIKS Item #: TSUR/HS2.75S/M/1230

Catalogue item no 1: 7523810

Submersible Pump HS3.75S 3" Connection Auto 110V 1 Phase TSURUMI Submersible Pump HS3.75S 3" Connection Auto 110V 1 Phase ERIKS Item #: TSUR/HS3.75S/A/1110

Catalogue item no 1: 7523819

Submersible Pump HS3.75S 3" Connection Auto 230V 1 Phase TSURUMI Submersible Pump HS3.75S 3" Connection Auto 230V 1 Phase ERIKS Item #: TSUR/HS3.75S/A/1230

Catalogue item no 1: 7523820

Clear filter      (12 of the 12 items displayed)
Page Size   
Next