ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

TSURUMI Submersible pump C sewage

The C series, sewage cutter pumps are of a cast iron construction with a single channel, chromium iron impeller (with tungsten tips), which rotates against a serrated suction cover (in ductile iron) to cut solids before pumping. They are suitable for effluent transfer, in municipal or industrial applications, where suspended solids need to be reduced in size. Available in three-phase only. The 403 (<1.5kW)/ 420 (>2.2kW) stainless steel shaft is fitted with an ultra hardwearing double mechanical seal (inboard: silicon carbide-silicon carbide), in an oil chamber. They are available free-standing or for guide rail mounting when supplied with the auto-coupling accessory. The latter includes a pedestal, guide hook, top bracket and lifting chain, but not rails. Supplied with 10 metres of heavy duty rubber power cable.

Connection voltage: 3 x 400V
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Submersible Pump 100C411 4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 100C411 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/100C411/M/3400

Catalogue item no 1: 7523985

Submersible Pump 100C42.2  4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 100C42.2 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/100C42.2/M/3400

Catalogue item no 1: 7523969

Submersible Pump 100C43.7  4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 100C43.7 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/100C43.7/M/3400

Catalogue item no 1: 7523973

Submersible Pump 100C45.5  4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 100C45.5 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/100C45.5/M/3400

Catalogue item no 1: 7523977

Submersible Pump 100C47.5  4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 100C47.5 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/100C47.5/M/3400

Catalogue item no 1: 7523981

Submersible Pump 50C2.75 2" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 50C2.75 2" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/50C2.75/M/3400

Catalogue item no 1: 7523963

Submersible Pump 80C21.5 3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 80C21.5 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/80C21.5/M/3400

Catalogue item no 1: 7523965

Submersible Pump 80C211CR  3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 80C211CR 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/80C211CR/M/3400

Catalogue item no 1: 7523983

Submersible Pump 80C22.2CR 3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 80C22.2CR 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/80C22.2CR/M/3400

Catalogue item no 1: 7523967

Submersible Pump 80C23.7CR 3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 80C23.7CR 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/80C23.7CR/M/3400

Catalogue item no 1: 7523971

Connection voltage: 3 x 400V
Clear filter      (12 of the 12 items displayed)
Page Size   
Next