ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

TSURUMI Submersible pump B sewage

The B series are single-channel impeller sewage pumps of a cast iron construction. They have excellent suspended solids handling and substantial flows and heads for use in municipal or industrial applications. Available in three phase only. The 403 (<1.5kW)/ 420 (>2.2kW) stainless steel shaft is fitted with an ultra hardwearing double mechanical seal (inboard: silicon carbide-silicon carbide), in an oil chamber. They are available in a free-standing version or for guide rail mounting when supplied with guide rail (auto-coupling) kit. The latter includes a pedestal, guide hook, top bracket and lifting chain, but not rails. A range of explosion proof pumps, incorporating single-channel impellers, can be found on page 43. Supplied with 10 metres of heavy duty rubber power cable.

Connection voltage: 3 x 400V
Clear filter      (7 of the 7 items displayed)
Submersible Pump 100B42.2  4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 100B42.2 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/100B42.2/M/3400

Catalogue item no 1: 7523913

Submersible Pump 100B43.7  4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 100B43.7 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/100B43.7/M/3400

Catalogue item no 1: 7523915

Submersible Pump 100B43.7H 4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 100B43.7H 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/100B43.7H/M/3400

Catalogue item no 1: 7523917

Submersible Pump 100B45.5  4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 100B45.5 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/100B45.5/M/3400

Catalogue item no 1: 7523919

Submersible Pump 100B47.5  4" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 100B47.5 4" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/100B47.5/M/3400

Catalogue item no 1: 7523921

Submersible Pump 50B2.75 2" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 50B2.75 2" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/50B2.75/M/3400

Catalogue item no 1: 7523909

Submersible Pump 80B21.5 3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 80B21.5 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/80B2.15/M/3400

Catalogue item no 1: 7523911

Connection voltage: 3 x 400V
Clear filter      (7 of the 7 items displayed)