ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

TSURUMI Submersible pump 50PU sewage

The 50PU2 series of sewage pumps, have 304 stainless steel motor frames and thermoplastic upper and lower casings for excellent corrosion and wear resistant performance. For ultimate safety, and to conform to Water Authority recommendations, all automatic versions have an integral transformer to give low voltage (24V) at the float end. The floats have a rounded shape to minimise false starting of the motor caused by water turbulence. Long term, trouble free operation is enhanced further with an integrated vent valve to prevent air locking. The 403 stainless steel shaft is fitted with an ultra hardwearing double mechanical seal (inboard: silicon carbide-silicon carbide) – running in an oil chamber and a vortex, thermoplastic impeller, giving excellent performance when pumping suspended soft solids and fibrous material. An auto-coupling set is available as an optional extra to allow the fitting of guide rails on all models. The high specification makes these units suitable for use by utilities and industry for portable use or fixed installations. Supplied with 10 metres of heavy duty rubber power cable.

Connection voltage
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Submersible Pump 50PU2.75S 2" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 50PU2.75S 2" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/50PU2.75S/M/1230

Catalogue item no 1: 7523905

Submersible Pump 50PUA2.75S 2" Connection Auto 400V 3 Phase TSURUMI Submersible Pump 50PUA2.75S 2" Connection Auto 400V 3 Phase ERIKS Item #: TSUR/50PUA2.75S/A/1230

Catalogue item no 1: 7523906

Submersible Pump 50PU2.75  2" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 50PU2.75 2" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/50PU2.75/M/3400

Catalogue item no 1: 7523907

Submersible Pump 50PUA2.75 2" Connection Auto 400V 3 Phase TSURUMI Submersible Pump 50PUA2.75 2" Connection Auto 400V 3 Phase ERIKS Item #: TSUR/50PUA2.75/A/3400

Catalogue item no 1: 7523908

Submersible Pump 50PUA2.4S 2" Connection Auto 400V 3 Phase TSURUMI Submersible Pump 50PUA2.4S 2" Connection Auto 400V 3 Phase ERIKS Item #: TSUR/50PU2.4S/A/1230

Catalogue item no 1: 7523902

Submersible Pump 80PU21.5 3" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 80PU21.5 3" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/80PU2.15/M/3400

Catalogue item no 1: 7523898

Submersible Pump 50PU2.4S 2" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 50PU2.4S 2" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/50PU2.4S/M/1230

Catalogue item no 1: 7523900

Submersible Pump 50PU2.4 2" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 50PU2.4 2" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/50PU2.4/M/3400

Catalogue item no 1: 7523903

Submersible Pump 50PU2.4S 2" Connection Manual 400V 3 Phase TSURUMI Submersible Pump 50PU2.4S 2" Connection Manual 400V 3 Phase ERIKS Item #: TSUR/50PU2.4S/M/1110

Catalogue item no 1: 7523899

Submersible Pump 50PUA2.4S 2" Connection Auto 400V 3 Phase TSURUMI Submersible Pump 50PUA2.4S 2" Connection Auto 400V 3 Phase ERIKS Item #: TSUR/50PU2.4S/A/1110

Catalogue item no 1: 7523901

Connection voltage
Clear filter      (11 of the 11 items displayed)
Page Size   
Next