ECON Hand vane pump fig. 950 cast iron size 5 1.1/2"BSPP

Type: 950
ERIKS item #: EC0095011/2AAGE
Catalogue item no 1: 6211540
EAN: 8716901030825
Manufacturer partnumber: 646106
Product features
Attribute | Value |
---|---|
Model | Hand vane pump |
Material | Cast iron |
Material quality | EN-JL1040 |
Connection 1 | Internal thread (BSPP) |
Nominal inner diameter | 1.1/2" (40) |
Figure number ERIKS groep | 950 |
Size | 5 |
Material bonnet | EN-JL1040 |
Material shaft | St 37.2 (1.0037) |
Material inner parts | Brass |
Actuator material | Wood |