ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

EATON Pressure relief valve CVGCA 3 W 350 10

ERIKS item #:     CVGCA3W35010

Catalogue item no 1: 1444220

Manufacturer partnumber: 478884

Valve Type: module CETOP3/NG6.
Nominal pressure: 350 bar.

Product features    

Attribute     Value    
Type Sandwich pilot pressure relief
Size NG6/Cetop 3
Function Sandwich relief module: A-T
Code CVGCA 3 W 350 10