ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

EATON Pressure relief valve CVGC 3 W 350 10

ERIKS item #:     CVGC3W35010

Catalogue item no 1: 1447335

Manufacturer partnumber: 763109

Valve Type: module CETOP3/NG6.
Nominal pressure: 350 bar.

Product features    

Attribute     Value    
Type Sandwich pilot pressure relief
Size NG6/Cetop 3
Function Sandwich relief module: P-T
Code CVGC 3 W 350 10