ItemPage
PCE

ENERPAC PLV40013B Pressure Limit Valve

ERIKS item #:     PLV40013B

Catalogue item no 1: 9716024

Manufacturer partnumber: PLV40013B

Series:PLV
Product Lines:Workholding Tools
  • Allows precise control of pressures reaching specific clamps
  • When pressure build-up reaches a preset level, the valve closes, stabilizing pressure to that section of the fixture
  • Pressure adjustment between 14 to 103 bar
  • Max. oil flow 5 l/min
  • Used to automate clamp cycles, prevent pressure loss and provide additional operator and component safety
  • Regulate oil flow or system pressure
  • All valves feature NPT or SAE porting to insure against leakage at rated pressure
  • Can easily be installed in any system
  • All valves are painted, coated or plated for corrosion resistance

Product documents

Document type Document type
Product Data sheet default Download  (PDF)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services