ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

ENERPAC Antenna Cable 0.2M

ERIKS item #:     SLS2AC

Catalogue item no 1: 9716176

Manufacturer partnumber: SLS2AC

Series:SLS2
Product Lines:Workholding Tools
  • SafeLink provides wireless communication between the fixture mounted SEND unit and the machine control interfaced RECEIVE unit.
  • Fixture mounted "SEND" unit uses radio communication to monitor pressure and/or clamp position
  • 2.4 GHz Frequency Band for global acceptance
  • "Frequency Hopping" used for signal stability, even in busy production environments
  • "SEND" units are easily reassigned to a different "RECEIVE" unit so fixtures can be moved between machines
  • No limit to the number of systems used in a production area
  • "SEND" units are internally powered by a replaceable 3,6 VDC Lithium battery – provides up to 3-year battery life
  • "SEND" units are sealed to IP-67 for protection from contamination and coolant
  • LED lights for visual status indication
  • LCD Display window for set-up and status display.

Product documents

Document type Document type
Product Data sheet default Download  (PDF)
Product Data sheet default Download  (PDF)