ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

ENERPAC 230Vac/1Ph With Euro Plug & Emc Apprl 70

ERIKS item #:     ZU4208BEQ

Catalogue item no 1: 9716529

Manufacturer partnumber: ZU4208BE-Q

Series:ZU4T
Product Lines:Bolting Tools
  • Features Z-Class high-efficiency pump design; higher oil flow and bypass pressure, cooler running and requires 18% less current draw than comparable pumps
  • Powerful 1,25 kW universal electric motor provides high power-toweight ratio and excellent low-voltage operating characteristics
  • High-strength, molded composite shroud protects motor and electrical components, while providing an ergonomic, non-conductive handle for easy transport
  • Low-voltage pendant provides additional safety for the operator

Product documents

Document type Document type
Product Data sheet default Download  (PDF)