ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

EMB Nut type M

Product documents

Document type Document type
Product Data sheet default Download  (PDF)

Material: Steel
Surface protection: NanoProtect
Type: Nut
Load class (DIN 2353)
External tube diameter of connection 1 (mm)
Adjustable: 0
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Nut M  6-L EMB Nut M 6-L ERIKS Item #: M6L-RX

Catalogue item no 1: 4013664

Nut M  8-L EMB Nut M 8-L ERIKS Item #: M8L-RX

Catalogue item no 1: 4013666

Nut M 10-L EMB Nut M 10-L ERIKS Item #: M10L-RX

Catalogue item no 1: 4013648

Nut M 12-L EMB Nut M 12-L ERIKS Item #: M12L-RX

Catalogue item no 1: 4013650

Nut M 15-L EMB Nut M 15-L ERIKS Item #: M15L-RX

Catalogue item no 1: 4013653

Nut M 18-L EMB Nut M 18-L ERIKS Item #: M18L-RX

Catalogue item no 1: 4013655

Nut M 22-L EMB Nut M 22-L ERIKS Item #: M22L-RX

Catalogue item no 1: 4013657

Nut M 28-L EMB Nut M 28-L ERIKS Item #: M28L-RX

Catalogue item no 1: 4013659

Nut M 35-L EMB Nut M 35-L ERIKS Item #: M35L-RX

Catalogue item no 1: 4013661

Nut M 42-L EMB Nut M 42-L ERIKS Item #: M42L-RX

Catalogue item no 1: 4013663

Material: Steel
Surface protection: NanoProtect
Type: Nut
Load class (DIN 2353)
External tube diameter of connection 1 (mm)
Adjustable: 0
Clear filter      (20 of the 20 items displayed)
Page Size   
Next