ProductPage

EMB Gauge coupling type O

Product documents

Document type Document type
Product Data sheet default Download  (PDF)

Material: Steel
Surface protection: NanoProtect
Type: Gauge coupling
Shape: Straight
Complete or w/o nut + cutting ring: Complete
Load class (DIN 2353)
External tube diameter of connection 1 (mm)
Side 2: connection termination: BSP parallel
Size of threaded connection (inch) (in)
Port seal: Edge sealing ring
Adjustable: 0
Clear filter      (8 of the 8 items displayed)
Gauge coupling DS-O  6-L EMB Gauge coupling DS-O 6-L ERIKS Item #: MAV6PLR-RX

Catalogue item no 1: 4013672

Gauge coupling DS-O  8-L EMB Gauge coupling DS-O 8-L ERIKS Item #: MAV8PLR-RX

Catalogue item no 1: 4013674

Gauge coupling DS-O 10-L EMB Gauge coupling DS-O 10-L ERIKS Item #: MAV10PLR-RX

Catalogue item no 1: 4013668

Gauge coupling DS-O 12-L EMB Gauge coupling DS-O 12-L ERIKS Item #: MAV12PLR-RX

Catalogue item no 1: 4013670

Gauge coupling DS-O  6-S EMB Gauge coupling DS-O 6-S ERIKS Item #: MAV6PSR-RX

Catalogue item no 1: 4013673

Gauge coupling DS-O  8-S EMB Gauge coupling DS-O 8-S ERIKS Item #: MAV8PSR-RX

Catalogue item no 1: 4013675

Gauge coupling DS-O 10-S EMB Gauge coupling DS-O 10-S ERIKS Item #: MAV10PSR-RX

Catalogue item no 1: 4013669

Gauge coupling DS-O 12-S EMB Gauge coupling DS-O 12-S ERIKS Item #: MAV12PSR-RX

Catalogue item no 1: 4013671

Material: Steel
Surface protection: NanoProtect
Type: Gauge coupling
Shape: Straight
Complete or w/o nut + cutting ring: Complete
Load class (DIN 2353)
External tube diameter of connection 1 (mm)
Side 2: connection termination: BSP parallel
Size of threaded connection (inch) (in)
Port seal: Edge sealing ring
Adjustable: 0
Clear filter      (8 of the 8 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services