ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

EMB Straight female stud coupling type AI

Product documents

Document type Document type
Product Data sheet default Download  (PDF)

Material: Steel
Surface protection: NanoProtect
Type: Straight male stud coupling
Shape: Straight
Complete or w/o nut + cutting ring: Complete
Load class (DIN 2353)
External tube diameter of connection 1 (mm)
Side 2: connection termination: BSP parallel
Adjustable: 0
Thread size inner thread (inch) (in)
Clear filter      (21 of the 21 items displayed)
Page Size   
Next
Straight female stud coupling DS-AI 6-L/R 1/8" EMB Straight female stud coupling DS-AI 6-L/R 1/8" ERIKS Item #: GAI6PLR-RX

Catalogue item no 1: 4013309

Straight female stud coupling DS-AI 8-L/R 1/4" EMB Straight female stud coupling DS-AI 8-L/R 1/4" ERIKS Item #: GAI8PLR-RX

Catalogue item no 1: 4013311

Straight female stud coupling DS-AI 10-L/R 1/2" EMB Straight female stud coupling DS-AI 10-L/R 1/2" ERIKS Item #: GAI10PLR1/2-RX

Catalogue item no 1: 4013292

Straight female stud coupling DS-AI 10-L/R 1/4" EMB Straight female stud coupling DS-AI 10-L/R 1/4" ERIKS Item #: GAI10PLR-RX

Catalogue item no 1: 4013293

Straight female stud coupling DS-AI 12-L/R 3/8" EMB Straight female stud coupling DS-AI 12-L/R 3/8" ERIKS Item #: GAI12PLR-RX

Catalogue item no 1: 4013295

Straight female stud coupling DS-AI 15-L/R 1/2" EMB Straight female stud coupling DS-AI 15-L/R 1/2" ERIKS Item #: GAI15PLR-RX

Catalogue item no 1: 4013298

Straight female stud coupling DS-AI 18-L/R 1/2" EMB Straight female stud coupling DS-AI 18-L/R 1/2" ERIKS Item #: GAI18PLR-RX

Catalogue item no 1: 4013300

Straight female stud coupling DS-AI 22-L/R 3/4" EMB Straight female stud coupling DS-AI 22-L/R 3/4" ERIKS Item #: GAI22PLR-RX

Catalogue item no 1: 4013302

Straight female stud coupling DS-AI 28-L/R 1" EMB Straight female stud coupling DS-AI 28-L/R 1" ERIKS Item #: GAI28PLR-RX

Catalogue item no 1: 4013304

Straight female stud coupling DS-AI 35-L/R 1 1/4" EMB Straight female stud coupling DS-AI 35-L/R 1 1/4" ERIKS Item #: GAI35PLR-RX

Catalogue item no 1: 4013306

Material: Steel
Surface protection: NanoProtect
Type: Straight male stud coupling
Shape: Straight
Complete or w/o nut + cutting ring: Complete
Load class (DIN 2353)
External tube diameter of connection 1 (mm)
Side 2: connection termination: BSP parallel
Adjustable: 0
Thread size inner thread (inch) (in)
Clear filter      (21 of the 21 items displayed)
Page Size   
Next