ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

EMB Straight coupling type E

Product documents

Document type Document type
Product Data sheet default Download  (PDF)

Material: Steel
Surface protection: NanoProtect
Type: Straight coupling
Shape: Straight
Complete or w/o nut + cutting ring: Complete
Load class (DIN 2353)
External tube diameter of connection 1 (mm)
Adjustable: 0
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Straight coupling DS-E  6-L EMB Straight coupling DS-E 6-L ERIKS Item #: G6PL-RX

Catalogue item no 1: 4013288

Straight coupling DS-E  6-S EMB Straight coupling DS-E 6-S ERIKS Item #: G6PS-RX

Catalogue item no 1: 4013289

Straight coupling DS-E  8-L EMB Straight coupling DS-E 8-L ERIKS Item #: G8PL-RX

Catalogue item no 1: 4013290

Straight coupling DS-E  8-S EMB Straight coupling DS-E 8-S ERIKS Item #: G8PS-RX

Catalogue item no 1: 4013291

Straight coupling DS-E 10-L EMB Straight coupling DS-E 10-L ERIKS Item #: G10PL-RX

Catalogue item no 1: 4013272

Straight coupling DS-E 10-S EMB Straight coupling DS-E 10-S ERIKS Item #: G10PS-RX

Catalogue item no 1: 4013273

Straight coupling DS-E 12-L EMB Straight coupling DS-E 12-L ERIKS Item #: G12PL-RX

Catalogue item no 1: 4013274

Straight coupling DS-E 12-S EMB Straight coupling DS-E 12-S ERIKS Item #: G12PS-RX

Catalogue item no 1: 4013275

Straight coupling DS-E 14-S EMB Straight coupling DS-E 14-S ERIKS Item #: G14PS-RX

Catalogue item no 1: 4013276

Straight coupling DS-E 15-L EMB Straight coupling DS-E 15-L ERIKS Item #: G15PL-RX

Catalogue item no 1: 4013277

Material: Steel
Surface protection: NanoProtect
Type: Straight coupling
Shape: Straight
Complete or w/o nut + cutting ring: Complete
Load class (DIN 2353)
External tube diameter of connection 1 (mm)
Adjustable: 0
Clear filter      (20 of the 20 items displayed)
Page Size   
Next