ProductPage

EMB Stud standpipe adaptor with type VA/WD

Product documents

Document Document type
Product overview

Material: Steel
Surface protection: NanoProtect
Complete or w/o nut + cutting ring: Complete
Adjustable: No
Load class (DIN 2353)
Connection 1: Cutting ring connection
Connection size 1
Connection 2: External thread
Connection size 2
Port seal: Captive Sealing
Clear filter      (6 of the 6 items displayed)
Stud standpipe adaptor DS-VA 8-RL/WD EMB Stud standpipe adaptor DS-VA 8-RL/WD ERIKS Item #: EVGE8PLRED-RX

Catalogue item no 1: 4013210

In Stock
Price (Per piece):
£3.66
Stud standpipe adaptor DS-VA 10-RL/WD EMB Stud standpipe adaptor DS-VA 10-RL/WD ERIKS Item #: EVGE10PLRED-RX

Catalogue item no 1: 4013192

In Stock
Price (Per piece):
£3.82
Stud standpipe adaptor DS-VA 12-RL/WD EMB Stud standpipe adaptor DS-VA 12-RL/WD ERIKS Item #: EVGE12PLRED-RX

Catalogue item no 1: 4013194

In Stock
Price (Per piece):
£4.15
Stud standpipe adaptor DS-VA 15-RL/WD EMB Stud standpipe adaptor DS-VA 15-RL/WD ERIKS Item #: EVGE15PLRED-RX

Catalogue item no 1: 4013197

In Stock
Price (Per piece):
£5.64
Stud standpipe adaptor DS-VA 16-RS/WD EMB Stud standpipe adaptor DS-VA 16-RS/WD ERIKS Item #: EVGE16PSRED-RX

Catalogue item no 1: 4013198

In Stock
Price (Per piece):
£7.77
Stud standpipe adaptor DS-VA 20-RS/WD EMB Stud standpipe adaptor DS-VA 20-RS/WD ERIKS Item #: EVGE20PSRED-RX

Catalogue item no 1: 4013200

In Stock
Price (Per piece):
£12.43
Material: Steel
Surface protection: NanoProtect
Complete or w/o nut + cutting ring: Complete
Adjustable: No
Load class (DIN 2353)
Connection 1: Cutting ring connection
Connection size 1
Connection 2: External thread
Connection size 2
Port seal: Captive Sealing
Clear filter      (6 of the 6 items displayed)