ItemPage
PCE

EMB Stud standpipe adaptor DS-VA 22-RL/WD

ERIKS item #:     EVGE22PLRED-RX

Catalogue item no 1: 4013201

Manufacturer partnumber: VA22RLW

Product features    

Attribute     Value    
Material Steel
Surface protection NanoProtect
Type Stud standpipe adaptor
Shape Straight
Complete or w/o nut + cutting ring Complete
Load class (DIN 2353) L
External tube diameter of connection 1 (mm) 22
Side 2: connection termination BSP parallel
Size of threaded connection (inch) (in) 3/4"
Port seal Captive Sealing
Adjustable 0
Suitable for mounting manometer 0
Nominal pressure 250

Product documents

Document type Document type
Product Data sheet default Download  (PDF)