ItemPage
PCE

EMB Stud standpipe adaptor DS-VA 12-RL/WD

ERIKS item #:     EVGE12PLRED-RX

Catalogue item no 1: 4013194

Manufacturer partnumber: VA12RLW

Product features    

Attribute     Value    
Material Steel
Surface protection NanoProtect
Type Stud standpipe adaptor
Shape Straight
Complete or w/o nut + cutting ring Complete
Load class (DIN 2353) L
External tube diameter of connection 1 (mm) 12
Side 2: connection termination BSP parallel
Size of threaded connection (inch) (in) 3/8"
Port seal Captive Sealing
Adjustable 0
Suitable for mounting manometer 0
Nominal pressure 400

Product documents

Document type Document type
Product Data sheet default Download  (PDF)