ProductPage

EMB Adjustable barrel tee coupling type VD

Product documents

Document Document type
Product overview

Material: Steel
Surface protection: NanoProtect
Complete or w/o nut + cutting ring: Complete
Adjustable: Yes
Load class (DIN 2353): L
Connection 1: Standpipe connection
Connection size 1
Connection 2: Cutting ring connection
Connection size 2
Connection 3: Cutting ring connection
Connection size 3
Clear filter      (2 of the 2 items displayed)
Adjustable barrel tee coupling DS-VD 15-L EMB Adjustable barrel tee coupling DS-VD 15-L ERIKS Item #: EVL15PL-RX

Catalogue item no 1: 4013217

In Stock
Price (Per piece):
£14.60
Adjustable barrel tee coupling DS-VD 18-L EMB Adjustable barrel tee coupling DS-VD 18-L ERIKS Item #: EVL18PL-RX

Catalogue item no 1: 4013219

In Stock
Price (Per piece):
£22.83
Material: Steel
Surface protection: NanoProtect
Complete or w/o nut + cutting ring: Complete
Adjustable: Yes
Load class (DIN 2353): L
Connection 1: Standpipe connection
Connection size 1
Connection 2: Cutting ring connection
Connection size 2
Connection 3: Cutting ring connection
Connection size 3
Clear filter      (2 of the 2 items displayed)