ProductPage

ENERPAC RC series, TRIO single-acting cylinders

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Type: RC
Type (DA/SA): Single acting spring return
Max. operating pressure (bar): 700
Bore (mm)
Max. load at max. working pressure (kg)
Number of extensions: 1
Outer diameter piston rod (mm)
Stroke (mm)
Front fixation: None
Rear fixation: None
Clear filter      (6 of the 6 items displayed)
Single-acting cylinder RC50 ENERPAC Single-acting cylinder RC50 ERIKS Item #: RC50

Catalogue item no 1: 870874

In Stock
Price (Per piece):
£336.14
Single-acting cylinder RC53 ENERPAC Single-acting cylinder RC53 ERIKS Item #: RC53

Catalogue item no 1: 816720

In Stock
Price (Per piece):
£418.46
Single-acting cylinder RC102 ENERPAC Single-acting cylinder RC102 ERIKS Item #: RC102

Catalogue item no 1: 918136

In Stock
Price (Per piece):
£439.04
Single-acting cylinder RC104 ENERPAC Single-acting cylinder RC104 ERIKS Item #: RC104

Catalogue item no 1: 859602

In Stock
Price (Per piece):
£484.12
Single-acting cylinder RC106 ENERPAC Single-acting cylinder RC106 ERIKS Item #: RC106

Catalogue item no 1: 823698

In Stock
Price (Per piece):
£538.02
Single-acting cylinder RC1010 ENERPAC Single-acting cylinder RC1010 ERIKS Item #: RC1010

Catalogue item no 1: 659282

In Stock
Price (Per piece):
£666.40
Type: RC
Type (DA/SA): Single acting spring return
Max. operating pressure (bar): 700
Bore (mm)
Max. load at max. working pressure (kg)
Number of extensions: 1
Outer diameter piston rod (mm)
Stroke (mm)
Front fixation: None
Rear fixation: None
Clear filter      (6 of the 6 items displayed)