ProductPage

FLEXION Adapter JIC Plug J640 / QJ640

Plug
M.JIC
FUNF male thread
JIC positive conical 37°

Shape: Plug (male connector)
Adjustable: No
Material: Steel
Surface protection: Cr6-free zinc plated
Long version: No
Threaded connection 1: JIC Male
Size of thread connection (UN/UNF) 1
Clear filter      (6 of the 6 items displayed)
JIC plug J640-12 FLEXION JIC plug J640-12 ERIKS Item #: KJP12-RX

Catalogue item no 1: 4943421

Catalogue item no 2: W89A-50523

JIC plug J640-16 FLEXION JIC plug J640-16 ERIKS Item #: KJP16-RX

Catalogue item no 1: 4943422

Catalogue item no 2: W89A-50524

JIC plug J640-08 FLEXION JIC plug J640-08 ERIKS Item #: KJP08-RX

Catalogue item no 1: 4943419

Catalogue item no 2: W89A-50521

JIC plug J640-04 FLEXION JIC plug J640-04 ERIKS Item #: KJP04-RX

Catalogue item no 1: 4943417

Catalogue item no 2: W89A-50519

JIC plug J640-10 FLEXION JIC plug J640-10 ERIKS Item #: KJP10-RX

Catalogue item no 1: 4943420

Catalogue item no 2: W89A-50522

JIC plug J640-06 FLEXION JIC plug J640-06 ERIKS Item #: KJP06-RX

Catalogue item no 1: 4943418

Catalogue item no 2: W89A-50520

Shape: Plug (male connector)
Adjustable: No
Material: Steel
Surface protection: Cr6-free zinc plated
Long version: No
Threaded connection 1: JIC Male
Size of thread connection (UN/UNF) 1
Clear filter      (6 of the 6 items displayed)