ProductPage

FLEXION Adapter JIC Hood J650

Sealing plug
FS.JIC
FUNF female thread
JIC negative cone 37°
Material: Steel, galvanized.

Shape: Cap/plug
Connections: JIC
Adjustable: No
Material: Steel
Surface protection: Cr6-free zinc plated
Long version: No
Threaded connection 1: JIC Female Swivel
Size of thread connection (UN/UNF) 1
Clear filter      (4 of the 4 items displayed)
JIC cap J650-08 FLEXION JIC cap J650-08 ERIKS Item #: KJPC08-RX

Catalogue item no 1: 4943425

Catalogue item no 2: W89A-50527

JIC cap J650-04 FLEXION JIC cap J650-04 ERIKS Item #: KJPC04-RX

Catalogue item no 1: 4943423

Catalogue item no 2: W89A-50525

JIC cap J650-10 FLEXION JIC cap J650-10 ERIKS Item #: KJPC10-RX

Catalogue item no 1: 4943426

Catalogue item no 2: W89A-50528

JIC cap J650-06 FLEXION JIC cap J650-06 ERIKS Item #: KJPC06-RX

Catalogue item no 1: 4943424

Catalogue item no 2: W89A-50526

Shape: Cap/plug
Connections: JIC
Adjustable: No
Material: Steel
Surface protection: Cr6-free zinc plated
Long version: No
Threaded connection 1: JIC Female Swivel
Size of thread connection (UN/UNF) 1
Clear filter      (4 of the 4 items displayed)