ProductPage

ECON® Ball valve Type: 1607 Brass Internal thread (BSPP) PN16 to PN80


Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • HVAC, water and compressed air systems.

Technical information
Construction
Options
Tables
Housing material: Brass
Norm: EN (DIN)
Construction type: 2-way
Material quality: CW617N
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation: Handle
Face to Face length (mm)
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: HNBR
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP) 1/4" (8) ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP) 1/4" (8) ERIKS Item #: EC0160701/4E712E

Catalogue item no 1: 6052432

Catalogue item no 2: W37D-51462

In Stock
Price (Per each):
£13.76
Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP) 3/8" (10) ERIKS Item #: EC0160703/8E712E

Catalogue item no 1: 6052436

Catalogue item no 2: W37D-51467

In Stock
Price (Per each):
£13.92
Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1/2" (15) ERIKS Item #: EC0160701/2E712E

Catalogue item no 1: 6052430

Catalogue item no 2: W37D-51460

Estimated delivery date 05-03-2025 
Price (Per each):
£14.68
Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0160703/4E712E

Catalogue item no 1: 5456494

Catalogue item no 2: W37D-51465

In Stock
Price (Per each):
£16.93
Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1" (25) ERIKS Item #: EC016070001E712E

Catalogue item no 1: 5966954

Catalogue item no 2: W37D-51453

Estimated delivery date 16-04-2025 
Price (Per each):
£20.91
Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: EC0160711/4E712E

Catalogue item no 1: 6052442

Catalogue item no 2: W37D-51473

In Stock
Price (Per each):
£30.19
Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: EC0160711/2E712E

Catalogue item no 1: 6052439

Catalogue item no 2: W37D-51470

In Stock
Price (Per each):
£38.14
Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 2" (50) ERIKS Item #: EC016070002E712E

Catalogue item no 1: 6052424

Catalogue item no 2: W37D-51456

In Stock
Price (Per each):
£57.81
Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 2.1/2" (65) ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: EC0160721/2E712E

Catalogue item no 1: 6052444

Catalogue item no 2: W37D-51474

Estimated delivery date 12-02-2025 
Price (Per each):
£97.49
Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN25 Internal thread (BSPP) 3" (80) ECON® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN25 Internal thread (BSPP) 3" (80) ERIKS Item #: EC016070003E712E

Catalogue item no 1: 6052426

Catalogue item no 2: W37D-51457

Estimated delivery date 16-04-2025 
Price (Per each):
£154.39
Housing material: Brass
Norm: EN (DIN)
Construction type: 2-way
Material quality: CW617N
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation: Handle
Face to Face length (mm)
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: HNBR
Clear filter      (11 of the 11 items displayed)
Page Size   
Next