ProductPage

DANFOSS CETOP sandwich throttle/check valve meter-out in A + B series DGMFN

Product documents

Document Document type
Product overview

Version: Sandwich
Size: NG6/Cetop 3
Max. operating pressure (bar): 315
Type of valve: Meter out in A and B
Material: Steel
Type adjustment: Screw
Max. oilflow (l/min): 60
Clear filter      (1 of the 1 items displayed)
Throttle check valve DGMFN 3 Y A2W B2W 41 DANFOSS Throttle check valve DGMFN 3 Y A2W B2W 41 ERIKS Item #: DGMFN3YA2WB2W41

Catalogue item no 1: 792260

Catalogue item no 2: W19C-53116

In Stock
Price (Per piece):
£103.01
Version: Sandwich
Size: NG6/Cetop 3
Max. operating pressure (bar): 315
Type of valve: Meter out in A and B
Material: Steel
Type adjustment: Screw
Max. oilflow (l/min): 60
Clear filter      (1 of the 1 items displayed)