ProductPage

DELTAFIRE Type 3 Fire Hose Layflat Complete with Light Alloy Couplings

Lay flat fire hose. Construction: PVC/Nitrile lining and cover bonded through the textile reinforcement. Manufactured to BS6391 and Lloyds Registered this lay flat hose has excellent chemical and ozone resistant qualities. Assemblies come complete with instantaneous Male / Female Fittings

Type: 3
Internal diameter (mm)
Material of inner wall: PVC/Nitrile
Material of outer wall: PVC/Nitrile
Colour: Red
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Type 3 Fire Hose Layflat 38mm ID 25m Long C/W Light Alloy Couplings DELTAFIRE Type 3 Fire Hose Layflat 38mm ID 25m Long C/W Light Alloy Couplings ERIKS Item #: 1050FLA-38-25

Catalogue item no 1: 9091489

Type 3 Fire Hose Layflat 38mm ID 30m Long C/W Light Alloy Couplings DELTAFIRE Type 3 Fire Hose Layflat 38mm ID 30m Long C/W Light Alloy Couplings ERIKS Item #: 1050FLA-38-30

Catalogue item no 1: 9091490

Type 3 Fire Hose Layflat 45mm ID 15m Long C/W Light Alloy Couplings DELTAFIRE Type 3 Fire Hose Layflat 45mm ID 15m Long C/W Light Alloy Couplings ERIKS Item #: 1050FLA-45-15

Catalogue item no 1: 9091491

Type 3 Fire Hose Layflat 45mm ID 18m Long C/W Light Alloy Couplings DELTAFIRE Type 3 Fire Hose Layflat 45mm ID 18m Long C/W Light Alloy Couplings ERIKS Item #: 1050FLA-45-18

Catalogue item no 1: 9091492

Type 3 Fire Hose Layflat 45mm ID 20m Long C/W Light Alloy Couplings DELTAFIRE Type 3 Fire Hose Layflat 45mm ID 20m Long C/W Light Alloy Couplings ERIKS Item #: 1050FLA-45-20

Catalogue item no 1: 9091493

Type 3 Fire Hose Layflat 45mm ID 23m Long C/W Light Alloy Couplings DELTAFIRE Type 3 Fire Hose Layflat 45mm ID 23m Long C/W Light Alloy Couplings ERIKS Item #: 1050FLA-45-23

Catalogue item no 1: 9091494

Type 3 Fire Hose Layflat 45mm ID 25m Long C/W Light Alloy Couplings DELTAFIRE Type 3 Fire Hose Layflat 45mm ID 25m Long C/W Light Alloy Couplings ERIKS Item #: 1050FLA-45-25

Catalogue item no 1: 9091495

Type 3 Fire Hose Layflat 45mm ID 30m Long C/W Light Alloy Couplings DELTAFIRE Type 3 Fire Hose Layflat 45mm ID 30m Long C/W Light Alloy Couplings ERIKS Item #: 1050FLA-45-30

Catalogue item no 1: 9091496

Type 3 Fire Hose Layflat 52mm ID 15m Long C/W Light Alloy Couplings DELTAFIRE Type 3 Fire Hose Layflat 52mm ID 15m Long C/W Light Alloy Couplings ERIKS Item #: 1050FLA-52-15

Catalogue item no 1: 9091497

Type 3 Fire Hose Layflat 52mm ID 18m Long C/W Light Alloy Couplings DELTAFIRE Type 3 Fire Hose Layflat 52mm ID 18m Long C/W Light Alloy Couplings ERIKS Item #: 1050FLA-52-18

Catalogue item no 1: 9091498

Type: 3
Internal diameter (mm)
Material of inner wall: PVC/Nitrile
Material of outer wall: PVC/Nitrile
Colour: Red
Clear filter      (20 of the 20 items displayed)
Page Size   
Next