ProductPage

FENNER SMSR Gearbox size J


Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting

Model: Reducer
Type of gearbox
Size: J
Rated torque (Nm): 7139
Gear Ratio
Diameter input shaft (mm): 48
Diameter output bore
Clear filter      (6 of the 6 items displayed)
SMSR Power PLUS Gearbox - Size J - 13:1 ratio Standard Parallel Bore Ø100mm FENNER SMSR Power PLUS Gearbox - Size J - 13:1 ratio Standard Parallel Bore Ø100mm ERIKS Item #: 116J1301

Catalogue item no 1: 1399700

Catalogue item no 2: W11B-11938

Estimated delivery date 28-08-2025 
Price (Per each):
£8,903.25
SMSR Power PLUS Gearbox - Size J - 13:1 ratio Alternate Parallel Bore Ø120mm FENNER SMSR Power PLUS Gearbox - Size J - 13:1 ratio Alternate Parallel Bore Ø120mm ERIKS Item #: 116J1302

Catalogue item no 1: 1399701

Catalogue item no 2: W11B-11939

In Stock
Price (Per each):
£8,903.25
SMSR Power PLUS Gearbox - Size J - 20:1 ratio Standard Parallel Bore Ø100mm FENNER SMSR Power PLUS Gearbox - Size J - 20:1 ratio Standard Parallel Bore Ø100mm ERIKS Item #: 116J2001

Catalogue item no 1: 1399704

Catalogue item no 2: W11B-11942

In Stock
Price (Per each):
£8,903.25
SMSR Power PLUS Gearbox - Size J - 20:1 ratio Alternate Parallel Bore Ø120mm FENNER SMSR Power PLUS Gearbox - Size J - 20:1 ratio Alternate Parallel Bore Ø120mm ERIKS Item #: 116J2002

Catalogue item no 1: 1399705

Catalogue item no 2: W11B-11943

In Stock
Price (Per each):
£8,903.25
SMSR Power PLUS Gearbox - Size J - 13:1 ratio Taper Bore Version (excluding TG Bush) FENNER SMSR Power PLUS Gearbox - Size J - 13:1 ratio Taper Bore Version (excluding TG Bush) ERIKS Item #: 116J1305

Catalogue item no 1: 1399703

Catalogue item no 2: W11B-11941

In Stock
Price (Per each):
£8,903.25
SMSR Power PLUS Gearbox - Size J - 20:1 ratio Taper Bore Version (excluding TG Bush) FENNER SMSR Power PLUS Gearbox - Size J - 20:1 ratio Taper Bore Version (excluding TG Bush) ERIKS Item #: 116J2005

Catalogue item no 1: 1399707

Catalogue item no 2: W11B-11945

In Stock
Price (Per each):
£8,903.25
Model: Reducer
Type of gearbox
Size: J
Rated torque (Nm): 7139
Gear Ratio
Diameter input shaft (mm): 48
Diameter output bore
Clear filter      (6 of the 6 items displayed)