ProductPage

FENNER SMSR Gearbox size F


Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting

Model: Reducer
Type of gearbox
Size: F
Rated torque (Nm)
Gear Ratio
Diameter input shaft (mm): 28
Diameter output bore
Clear filter      (9 of the 9 items displayed)
SMSR Power PLUS Gearbox - Size F - 5:1 ratio Standard Parallel Bore Ø65mm FENNER SMSR Power PLUS Gearbox - Size F - 5:1 ratio Standard Parallel Bore Ø65mm ERIKS Item #: 116F0501

Catalogue item no 1: 1399648

Catalogue item no 2: W11B-11799

In Stock
Price (Per each):
£2,245.89
SMSR Power PLUS Gearbox - Size F - 5:1 ratio Alternate Parallel Bore Ø75mm FENNER SMSR Power PLUS Gearbox - Size F - 5:1 ratio Alternate Parallel Bore Ø75mm ERIKS Item #: 116F0502

Catalogue item no 1: 1399649

Catalogue item no 2: W11B-11800

In Stock
Price (Per each):
£2,245.89
SMSR Power PLUS Gearbox - Size F - 13:1 ratio Standard Parallel Bore Ø65mm FENNER SMSR Power PLUS Gearbox - Size F - 13:1 ratio Standard Parallel Bore Ø65mm ERIKS Item #: 116F1301

Catalogue item no 1: 1399652

Catalogue item no 2: W11B-11803

In Stock
Price (Per each):
£2,632.33
SMSR Power PLUS Gearbox - Size F - 13:1 ratio Alternate Parallel Bore Ø75mm FENNER SMSR Power PLUS Gearbox - Size F - 13:1 ratio Alternate Parallel Bore Ø75mm ERIKS Item #: 116F1302

Catalogue item no 1: 1399653

Catalogue item no 2: W11B-11804

Estimated delivery date 28-08-2025 
Price (Per each):
£2,632.33
SMSR Power PLUS Gearbox - Size F - 20:1 ratio Standard Parallel Bore Ø65mm FENNER SMSR Power PLUS Gearbox - Size F - 20:1 ratio Standard Parallel Bore Ø65mm ERIKS Item #: 116F2001

Catalogue item no 1: 1399656

Catalogue item no 2: W11B-11807

In Stock
Price (Per each):
£2,632.33
SMSR Power PLUS Gearbox - Size F - 20:1 ratio Alternate Parallel Bore Ø75mm FENNER SMSR Power PLUS Gearbox - Size F - 20:1 ratio Alternate Parallel Bore Ø75mm ERIKS Item #: 116F2002

Catalogue item no 1: 1399657

Catalogue item no 2: W11B-11808

In Stock
Price (Per each):
£2,632.33
SMSR Power PLUS Gearbox - Size F - 25:1 ratio Standard Parallel Bore Ø65mm FENNER SMSR Power PLUS Gearbox - Size F - 25:1 ratio Standard Parallel Bore Ø65mm ERIKS Item #: 116F2501

Catalogue item no 1: 1399660

Catalogue item no 2: W11B-11811

In Stock
Price (Per each):
£2,632.33
SMSR Power PLUS Gearbox - Size F - 13:1 ratio Taper Bore Version (excluding TG Bush) FENNER SMSR Power PLUS Gearbox - Size F - 13:1 ratio Taper Bore Version (excluding TG Bush) ERIKS Item #: 116F1305

Catalogue item no 1: 1399655

Catalogue item no 2: W11B-11806

In Stock
Price (Per each):
£2,632.33
SMSR Power PLUS Gearbox - Size F - 20:1 ratio Taper Bore Version (excluding TG Bush) FENNER SMSR Power PLUS Gearbox - Size F - 20:1 ratio Taper Bore Version (excluding TG Bush) ERIKS Item #: 116F2005

Catalogue item no 1: 1399659

Catalogue item no 2: W11B-11810

In Stock
Price (Per each):
£2,632.33
Model: Reducer
Type of gearbox
Size: F
Rated torque (Nm)
Gear Ratio
Diameter input shaft (mm): 28
Diameter output bore
Clear filter      (9 of the 9 items displayed)