ProductPage

FENNER SMSR Gearbox size E


Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting

Model: Reducer
Type of gearbox
Size: E
Rated torque (Nm)
Gear Ratio
Diameter input shaft (mm): 25
Diameter output bore
Clear filter      (10 of the 10 items displayed)
SMSR Power PLUS Gearbox - Size E - 5:1 ratio Standard Parallel Bore Ø55mm FENNER SMSR Power PLUS Gearbox - Size E - 5:1 ratio Standard Parallel Bore Ø55mm ERIKS Item #: 116E0501

Catalogue item no 1: 1399632

Catalogue item no 2: W11B-11756

In Stock
Price (Per each):
£1,751.85
SMSR Power PLUS Gearbox - Size E - 5:1 ratio Alternate Parallel Bore Ø65mm FENNER SMSR Power PLUS Gearbox - Size E - 5:1 ratio Alternate Parallel Bore Ø65mm ERIKS Item #: 116E0502

Catalogue item no 1: 1399633

Catalogue item no 2: W11B-11757

In Stock
Price (Per each):
£1,751.85
SMSR Power PLUS Gearbox - Size E - 13:1 ratio Standard Parallel Bore Ø55mm FENNER SMSR Power PLUS Gearbox - Size E - 13:1 ratio Standard Parallel Bore Ø55mm ERIKS Item #: 116E1301

Catalogue item no 1: 1399636

Catalogue item no 2: W11B-11760

In Stock
Price (Per each):
£2,176.18
SMSR Power PLUS Gearbox - Size E - 13:1 ratio Alternate Parallel Bore Ø65mm FENNER SMSR Power PLUS Gearbox - Size E - 13:1 ratio Alternate Parallel Bore Ø65mm ERIKS Item #: 116E1302

Catalogue item no 1: 1399637

Catalogue item no 2: W11B-11761

In Stock
Price (Per each):
£2,176.18
SMSR Power PLUS Gearbox - Size E - 20:1 ratio Standard Parallel Bore Ø55mm FENNER SMSR Power PLUS Gearbox - Size E - 20:1 ratio Standard Parallel Bore Ø55mm ERIKS Item #: 116E2001

Catalogue item no 1: 1399640

Catalogue item no 2: W11B-11764

In Stock
Price (Per each):
£2,176.18
SMSR Power PLUS Gearbox - Size E - 20:1 ratio Alternate Parallel Bore Ø65mm FENNER SMSR Power PLUS Gearbox - Size E - 20:1 ratio Alternate Parallel Bore Ø65mm ERIKS Item #: 116E2002

Catalogue item no 1: 1399641

Catalogue item no 2: W11B-11765

In Stock
Price (Per each):
£2,176.18
SMSR Power PLUS Gearbox - Size E - 25:1 ratio Alternate Parallel Bore Ø65mm FENNER SMSR Power PLUS Gearbox - Size E - 25:1 ratio Alternate Parallel Bore Ø65mm ERIKS Item #: 116E2502

Catalogue item no 1: 1399645

Catalogue item no 2: W11B-11769

In Stock
Price (Per each):
£2,176.18
SMSR Power PLUS Gearbox - Size E - 5:1 ratio Taper Bore Version (excluding TG Bush) FENNER SMSR Power PLUS Gearbox - Size E - 5:1 ratio Taper Bore Version (excluding TG Bush) ERIKS Item #: 116E0505

Catalogue item no 1: 1399635

Catalogue item no 2: W11B-11759

In Stock
Price (Per each):
£1,751.85
SMSR Power PLUS Gearbox - Size E - 13:1 ratio Taper Bore Version (excluding TG Bush) FENNER SMSR Power PLUS Gearbox - Size E - 13:1 ratio Taper Bore Version (excluding TG Bush) ERIKS Item #: 116E1305

Catalogue item no 1: 1399639

Catalogue item no 2: W11B-11763

In Stock
Price (Per each):
£2,176.18
SMSR Power PLUS Gearbox - Size E - 20:1 ratio Taper Bore Version (excluding TG Bush) FENNER SMSR Power PLUS Gearbox - Size E - 20:1 ratio Taper Bore Version (excluding TG Bush) ERIKS Item #: 116E2005

Catalogue item no 1: 1399643

Catalogue item no 2: W11B-11767

In Stock
Price (Per each):
£2,176.18
Model: Reducer
Type of gearbox
Size: E
Rated torque (Nm)
Gear Ratio
Diameter input shaft (mm): 25
Diameter output bore
Clear filter      (10 of the 10 items displayed)