ProductPage

FENNER 3-phase hygienic motor 1500 rpm (4P) - construction form B14

Product documents

Document type Document type
Product Data sheet default Download  (PDF)

Power (kW)
Number of poles: 4
Speed (rpm): 1500
Mounting
Energy efficiency class
Nominal rated voltage (V)
Nominal rated frequency (Hz): 50
Frame size acc. to IEC
Material: Stainless steel
Clear filter      (23 of the 23 items displayed)
Page Size   
Next
3-phase FMH-motor 0.12kW 1500rpm (=4p) B14BT IE2 230/400V P120 IP66 IEC-63 stainless steel TENV FENNER 3-phase FMH-motor 0.12kW 1500rpm (=4p) B14BT IE2 230/400V P120 IP66 IEC-63 stainless steel TENV ERIKS Item #: 400B6403

Catalogue item no 1: 10118156

3-phase FMH-motor 0.12kW 1500rpm (=4p) B14AT IE2 230/400V P90 IP66 IEC-63 stainless steel TENV FENNER 3-phase FMH-motor 0.12kW 1500rpm (=4p) B14AT IE2 230/400V P90 IP66 IEC-63 stainless steel TENV ERIKS Item #: 400B4403

Catalogue item no 1: 10118155

3-phase FMH-motor 0.18kW 1500rpm (=4p) B14BT IE2 230/400V P120 IP66 IEC-63 stainless steel TENV FENNER 3-phase FMH-motor 0.18kW 1500rpm (=4p) B14BT IE2 230/400V P120 IP66 IEC-63 stainless steel TENV ERIKS Item #: 400B6404

Catalogue item no 1: 10118162

3-phase FMH-motor 0.18kW 1500rpm (=4p) B14AT IE2 230/400V P90 IP66 IEC-63 stainless steel TENV FENNER 3-phase FMH-motor 0.18kW 1500rpm (=4p) B14AT IE2 230/400V P90 IP66 IEC-63 stainless steel TENV ERIKS Item #: 400B4404

Catalogue item no 1: 10118161

3-phase FMH-motor 0.25kW 1500rpm (=4p) B14BT IE2 230/400V P140 IP66 IEC-71 stainless steel TENV FENNER 3-phase FMH-motor 0.25kW 1500rpm (=4p) B14BT IE2 230/400V P140 IP66 IEC-71 stainless steel TENV ERIKS Item #: 400C6405

Catalogue item no 1: 10118169

3-phase FMH-motor 0.25kW 1500rpm (=4p) B14AT IE2 230/400V P105 IP66 IEC-71 stainless steel TENV FENNER 3-phase FMH-motor 0.25kW 1500rpm (=4p) B14AT IE2 230/400V P105 IP66 IEC-71 stainless steel TENV ERIKS Item #: 400C4405

Catalogue item no 1: 10118168

3-phase FMH-motor 0.37kW 1500rpm (=4p) B14BT IE2 230/400V P140 IP66 IEC-71 stainless steel TENV FENNER 3-phase FMH-motor 0.37kW 1500rpm (=4p) B14BT IE2 230/400V P140 IP66 IEC-71 stainless steel TENV ERIKS Item #: 400C6406

Catalogue item no 1: 10118181

3-phase FMH-motor 0.37kW 1500rpm (=4p) B14AT IE2 230/400V P105 IP66 IEC-71 stainless steel TENV FENNER 3-phase FMH-motor 0.37kW 1500rpm (=4p) B14AT IE2 230/400V P105 IP66 IEC-71 stainless steel TENV ERIKS Item #: 400C4406

Catalogue item no 1: 7983436

3-phase FMH-motor 0.55kW 1500rpm (=4p) B14BT IE2 230/400V P160 IP66 IEC-80 stainless steel TENV FENNER 3-phase FMH-motor 0.55kW 1500rpm (=4p) B14BT IE2 230/400V P160 IP66 IEC-80 stainless steel TENV ERIKS Item #: 400D6407

Catalogue item no 1: 10118192

3-phase FMH-motor 0.55kW 1500rpm (=4p) B14AT IE2 230/400V P120 IP66 IEC-80 stainless steel TENV FENNER 3-phase FMH-motor 0.55kW 1500rpm (=4p) B14AT IE2 230/400V P120 IP66 IEC-80 stainless steel TENV ERIKS Item #: 400D4407

Catalogue item no 1: 10118191

Power (kW)
Number of poles: 4
Speed (rpm): 1500
Mounting
Energy efficiency class
Nominal rated voltage (V)
Nominal rated frequency (Hz): 50
Frame size acc. to IEC
Material: Stainless steel
Clear filter      (23 of the 23 items displayed)
Page Size   
Next