ProductPage

ECON® Mudbox filter element Type: 1187X Stainless steel Suitable for type: 1187


Product documents

Document Document type
Product overview

Suitable for type/series: 1187
Mesh width of filter element (mm): 8
Nom. inner diameter of filter housing: DN125
Material: Stainless steel
Clear filter      (1 of the 1 items displayed)
Mudbox filter element Type: 1187X Stainless steel 8mm DN125 Suitable for type 1187 ECON® Mudbox filter element Type: 1187X Stainless steel 8mm DN125 Suitable for type 1187 ERIKS Item #: 13463220

Catalogue item no 1: 11238165

Estimated delivery date 05-02-2025 
Price (Per each):
£211.05
Suitable for type/series: 1187
Mesh width of filter element (mm): 8
Nom. inner diameter of filter housing: DN125
Material: Stainless steel
Clear filter      (1 of the 1 items displayed)