Fenner® friction Belts
World renowned for their rugged construction and efficient performance, Fenner® friction belts have been tried, trusted and specified by many of the worlds largest industrial manufacturers for over 150 years. Trust in our many years of experience and our technical know-how.
View our assortment All Fenner® friction belts
Manufactured to exacting European and Industrial standards and supported by the Fenner® Quality Assured Initiative and a robust continuous product development programme, the Fenner® friction belt range is now better than ever.
- Improved performance and quality
- Use of Ethylene Propylene Diene Monomer (EPDM)for high performance CRE products
- Heat and oil resistant
- Anti-static to ISO 1813
- Precision Build Technology
- Suitable for tropical climates
Ultra PLUS CRE
Stable. Flexible.
Fenner® Ultra PLUS CRE is ideal for use in high ratio applications often required by today’s compact drive envelopes. Combining flexibility with structural stability, it offers a higher running efficiency than wrapped belts whilst also allowing excellent length matching.
Relative Power 120
- Special compounds improve flexibility and strength
- Higher running efficiency than wrapped belts
- Precision Build technology allowing excellent length matching
Ultra PLUS
Trusted. Precision.
Designed for use in single or multi-belt drives, Fenner® Ultra PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.
Relative Power 100
- Ideal for use in single or multi-belt drives
- One-shot tensioning for fit and forget applications
- Precision Build technology
Can you afford not to change your pulleys?
50% of new belts are fitted to worn pulleys - wasting energy and compromising the lifespan of new belts.
Replacing a worn belt but leaving a worn pulley in place will do little to restore the efficiency of a drive and the belt will have a far shorter life span than it should.
Please visit the FPT group for more information.
Fenner® Taper Lock Bushes and Pulleys
Precision manufactured to exacting specifications thousands of engineers insist on using Fenner® Taper Lock® pulleys. Manufactured from high grade iron they tolerate shock loading and achieve rim speeds of up to 40m/s, this combined with the four hole bush design greatly improves balance.
Taper Lock®
Easy-on, easy-off.
Machined to exacting tolerances in cast iron and steel, the Fenner® Taper Lock® four hole bush has been tried and tested in over 50 million applications.
It is the most successful shaft fixing in the market place today with a full range of both metric
and imperial sizes as well as a full range of weld-on hubs, bolt-on hubs and hub adaptors.
- Equivalent to a shrink-on fit on uniform load applications and thus eliminating the cost of a key
- No costly re-boring: full range of both metric and imperial available
- Special 4-hole feature for balanced assemblies
- High grade, close grain iron material
Fenner Pulleys
Precision manufactured.
Fenner® friction pulleys are manufactured from high grade iron, are highly tolerant to shock loading and can achieve rim speeds of up to 40m/s.
Available with pilot bore fixings or using the Taper Lock® shaft fixing system for ultimate versatility, Fenner friction pulleys provide a high grade of accuracy.
- All pulleys are statically balanced
- Surface treated to reduce corrosion
- Specials available
Do you have any further questions about Fenner friction belts?
Please visit an ERIKS service centre in your area or contact our product specialists for their professional advice and in depth knowledge of our products.
Find a service centre | Call us | Send us an email