ProductPage

V-COIL Thread insert for spark plugs, metric

Product documents

Document Document type
Product overview

Standard thread insert, free running made of stainless steel for spark plug thread.

Material: Stainless steel
Thread size metric (M..): 14
Pitch thread (mm): 1.25
Thread type: Metric fine
Clear filter      (3 of the 3 items displayed)
Threaded insert for spark plug thread M14x1.25-12.4mm V-COIL Threaded insert for spark plug thread M14x1.25-12.4mm ERIKS Item #: W90A-16531240

Catalogue item no 1: 6084037

Catalogue item no 2: W07N-50028

Estimated delivery date 01-05-2024 
Price (Per piece):
£69.80
Threaded insert for spark plug thread M14x1.25-16.4mm V-COIL Threaded insert for spark plug thread M14x1.25-16.4mm ERIKS Item #: W90A-16531640

Catalogue item no 1: 6084038

Catalogue item no 2: W07N-50029

Estimated delivery date 01-05-2024 
Price (Per piece):
£73.84
Threaded insert for spark plug thread M14x1.25-8.4mm V-COIL Threaded insert for spark plug thread M14x1.25-8.4mm ERIKS Item #: W90A-16530840

Catalogue item no 1: 6084036

Catalogue item no 2: W07N-50027

Estimated delivery date 01-05-2024 
Price (Per piece):
£69.80
Material: Stainless steel
Thread size metric (M..): 14
Pitch thread (mm): 1.25
Thread type: Metric fine
Clear filter      (3 of the 3 items displayed)