|
MK
Rubber Plug White 13A PF133WHI
ERIKS Item #: MKPF133WHI
Catalogue item no 1: 1776159
Catalogue item no 2: W09B-26958
In Stock
|
|
{"addToCartPD":{
"item_name": "rubber plug white 13a pf133whi",
"item_id": "gr0000000969457",
"material_number": "MKPF133WHI",
"price": "9.51",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1462521250758",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber plug white 13a pf133whi",
"item_id": "gr0000000969457",
"material_number": "MKPF133WHI",
"price": "9.51",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1462521250758",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MK
Rubber Plug Orange 13A PF133ORG
ERIKS Item #: MKPF133ORG
Catalogue item no 1: 1776158
Catalogue item no 2: W09B-26957
In Stock
|
|
{"addToCartPD":{
"item_name": "rubber plug orange 13a pf133org",
"item_id": "gr0000000969538",
"material_number": "MKPF133ORG",
"price": "11.65",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1462521250758",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber plug orange 13a pf133org",
"item_id": "gr0000000969538",
"material_number": "MKPF133ORG",
"price": "11.65",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1462521250758",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MK
Rubber Plug Black 13A PF133BLK
ERIKS Item #: MKPF133BLK
Catalogue item no 1: 1776157
Catalogue item no 2: W09B-26956
In Stock
|
|
{"addToCartPD":{
"item_name": "rubber plug black 13a pf133blk",
"item_id": "gr0000000969673",
"material_number": "MKPF133BLK",
"price": "9.48",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1462521250758",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber plug black 13a pf133blk",
"item_id": "gr0000000969673",
"material_number": "MKPF133BLK",
"price": "9.48",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1462521250758",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|