|
CENTRO
One Gang Metalclad 10A Light Switch CTRO40111
ERIKS Item #: CTRO40111
Catalogue item no 1: 2895215
Catalogue item no 2: W93B-10210
In Stock
|
|
{"addToCartPD":{
"item_name": "one gang metalclad 10a light switch ctro40111",
"item_id": "gr0000000967195",
"material_number": "CTRO40111",
"price": "8.62",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "one gang metalclad 10a light switch ctro40111",
"item_id": "gr0000000967195",
"material_number": "CTRO40111",
"price": "8.62",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CENTRO
One Gang Metalclad Switched 13A Socket CTRO40105
ERIKS Item #: CTRO40105
Catalogue item no 1: 2895209
Catalogue item no 2: W93B-10204
In Stock
|
|
{"addToCartPD":{
"item_name": "one gang metalclad switched 13a socket ctro40105",
"item_id": "gr0000000966995",
"material_number": "CTRO40105",
"price": "13.21",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "one gang metalclad switched 13a socket ctro40105",
"item_id": "gr0000000966995",
"material_number": "CTRO40105",
"price": "13.21",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CENTRO
Two Gang Metalclad Switched 13A Socket CTRO40106
ERIKS Item #: CTRO40106
Catalogue item no 1: 2895210
Catalogue item no 2: W93B-10205
In Stock
|
|
{"addToCartPD":{
"item_name": "two gang metalclad switched 13a socket ctro40106",
"item_id": "gr0000000967051",
"material_number": "CTRO40106",
"price": "17.76",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "two gang metalclad switched 13a socket ctro40106",
"item_id": "gr0000000967051",
"material_number": "CTRO40106",
"price": "17.76",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CENTRO
Unswitched Metalclad Fused Spur 13A CTRO40121
ERIKS Item #: CTRO40121
Catalogue item no 1: 2895224
Catalogue item no 2: W93B-10220
In Stock
|
|
{"addToCartPD":{
"item_name": "unswitched metalclad fused spur 13a ctro40121",
"item_id": "gr0000000966976",
"material_number": "CTRO40121",
"price": "11.71",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "unswitched metalclad fused spur 13a ctro40121",
"item_id": "gr0000000966976",
"material_number": "CTRO40121",
"price": "11.71",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
CENTRO
Switched Metalclad Fused Spur 13A CTRO40122
ERIKS Item #: CTRO40122
Catalogue item no 1: 2895225
Catalogue item no 2: W93B-10221
Estimated delivery date 06-05-2024
|
|
{"addToCartPD":{
"item_name": "switched metalclad fused spur 13a ctro40122",
"item_id": "gr0000000967077",
"material_number": "CTRO40122",
"price": "15.04",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "switched metalclad fused spur 13a ctro40122",
"item_id": "gr0000000967077",
"material_number": "CTRO40122",
"price": "15.04",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
CENTRO
Two Gang Metalclad 10A Light Switch CTRO40112
ERIKS Item #: CTRO40112
Catalogue item no 1: 2895216
Catalogue item no 2: W93B-10211
In Stock
|
|
{"addToCartPD":{
"item_name": "two gang metalclad 10a light switch ctro40112",
"item_id": "gr0000000967204",
"material_number": "CTRO40112",
"price": "8.84",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "two gang metalclad 10a light switch ctro40112",
"item_id": "gr0000000967204",
"material_number": "CTRO40112",
"price": "8.84",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"cover plates",
"item_category4": "pr1462521250749",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|