CENTRO
Two Gang Surface Mount Pattress Box 25mm CTRO40098
ERIKS Item #: CTRO40098
Catalogue item no 1: 2895202
Catalogue item no 2: W93B-10197
In Stock
{"addToCartPD":{
"item_name": "two gang surface mount pattress box 25mm ctro40098",
"item_id": "gr0000000966990",
"material_number": "CTRO40098",
"price": "2.31",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250743",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "two gang surface mount pattress box 25mm ctro40098",
"item_id": "gr0000000966990",
"material_number": "CTRO40098",
"price": "2.31",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250743",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
CENTRO
One Gang Surface Mount Pattress Box 32mm CTRO40095
ERIKS Item #: CTRO40095
Catalogue item no 1: 2895200
Catalogue item no 2: W93B-10194
In Stock
{"addToCartPD":{
"item_name": "one gang surface mount pattress box 32mm ctro40095",
"item_id": "gr0000000967111",
"material_number": "CTRO40095",
"price": "6.37",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250743",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "one gang surface mount pattress box 32mm ctro40095",
"item_id": "gr0000000967111",
"material_number": "CTRO40095",
"price": "6.37",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250743",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
CENTRO
One Gang Surface Mount Pattress Box 25mm CTRO40094
ERIKS Item #: CTRO40094
Catalogue item no 1: 2895199
Catalogue item no 2: W93B-10193
In Stock
{"addToCartPD":{
"item_name": "one gang surface mount pattress box 25mm ctro40094",
"item_id": "gr0000000967138",
"material_number": "CTRO40094",
"price": "6.16",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250743",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "one gang surface mount pattress box 25mm ctro40094",
"item_id": "gr0000000967138",
"material_number": "CTRO40094",
"price": "6.16",
"item_brand": "centro",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250743",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}