|
MK
Surface Mounted PVC Box 32mm K2181WHI
ERIKS Item #: MKK2181WHI
Catalogue item no 1: 1774273
Catalogue item no 2: W09B-24145
In Stock
|
|
{"addToCartPD":{
"item_name": "surface mounted pvc box 32mm k2181whi",
"item_id": "gr0000000969514",
"material_number": "MKK2181WHI",
"price": "4.04",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250766",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "surface mounted pvc box 32mm k2181whi",
"item_id": "gr0000000969514",
"material_number": "MKK2181WHI",
"price": "4.04",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250766",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MK
Surface Mounted Moulded Box 40mm K2031WHI
ERIKS Item #: MKK2031WHI
Catalogue item no 1: 1774262
Catalogue item no 2: W09B-24126
In Stock
|
|
{"addToCartPD":{
"item_name": "surface mounted moulded box 40mm k2031whi",
"item_id": "gr0000000969532",
"material_number": "MKK2031WHI",
"price": "6.92",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250766",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "surface mounted moulded box 40mm k2031whi",
"item_id": "gr0000000969532",
"material_number": "MKK2031WHI",
"price": "6.92",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250766",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MK
Surface Mounted Moulded Box 30mm K2142WHI
ERIKS Item #: MKK2142WHI
Catalogue item no 1: 1774268
Catalogue item no 2: W09B-24134
In Stock
|
|
{"addToCartPD":{
"item_name": "surface mounted moulded box 30mm k2142whi",
"item_id": "gr0000000969591",
"material_number": "MKK2142WHI",
"price": "6.92",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250766",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "surface mounted moulded box 30mm k2142whi",
"item_id": "gr0000000969591",
"material_number": "MKK2142WHI",
"price": "6.92",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250766",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MK
Surface Mounted Moulded Box 30mm K2140WHI
ERIKS Item #: MKK2140WHI
Catalogue item no 1: 1706256
Catalogue item no 2: W09B-24133
In Stock
|
|
{"addToCartPD":{
"item_name": "surface mounted moulded box 30mm k2140whi",
"item_id": "gr0000000969666",
"material_number": "MKK2140WHI",
"price": "4.19",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250766",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "surface mounted moulded box 30mm k2140whi",
"item_id": "gr0000000969666",
"material_number": "MKK2140WHI",
"price": "4.19",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250766",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MK
Surface Mounted PVC Box 32mm K2183WHI
ERIKS Item #: MKK2183WHI
Catalogue item no 1: 1774274
Catalogue item no 2: W09B-24146
In Stock
|
|
{"addToCartPD":{
"item_name": "surface mounted pvc box 32mm k2183whi",
"item_id": "gr0000000969730",
"material_number": "MKK2183WHI",
"price": "6.65",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250766",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "surface mounted pvc box 32mm k2183whi",
"item_id": "gr0000000969730",
"material_number": "MKK2183WHI",
"price": "6.65",
"item_brand": "mk",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"connection boxes",
"item_category4": "pr1462521250766",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|