|
TELEMECANIQUE
Fuse Carrier DF 3P 32A Fuse Size 10X38mm
ERIKS Item #: TQDF103
Catalogue item no 1: 3743829
Estimated delivery date 23-04-2024
|
|
{"addToCartPD":{
"item_name": "fuse carrier df 3p 32a fuse size 10x38mm",
"item_id": "g584554352029950",
"material_number": "TQDF103",
"price": "18.82",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461321471620",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fuse carrier df 3p 32a fuse size 10x38mm",
"item_id": "g584554352029950",
"material_number": "TQDF103",
"price": "18.82",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461321471620",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TELEMECANIQUE
Fuse Disconnector aM 10A without Indication 10X38mm
ERIKS Item #: TQDF2CA10
Catalogue item no 1: 1785543
Catalogue item no 2: W07B-16104
Estimated delivery date 12-07-2024
|
|
{"addToCartPD":{
"item_name": "fuse disconnector am 10a without indication 10x38mm",
"item_id": "g584554352030388",
"material_number": "TQDF2CA10",
"price": "7.36",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461321471620",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fuse disconnector am 10a without indication 10x38mm",
"item_id": "g584554352030388",
"material_number": "TQDF2CA10",
"price": "7.36",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461321471620",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TELEMECANIQUE
Fuse Disconnector aM 2A without Indication 10X38mm
ERIKS Item #: TQDF2CA02
Catalogue item no 1: 1785539
Catalogue item no 2: W07B-16100
Estimated delivery date 23-04-2024
|
|
{"addToCartPD":{
"item_name": "fuse disconnector am 2a without indication 10x38mm",
"item_id": "g584554352032132",
"material_number": "TQDF2CA02",
"price": "7.36",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461321471620",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fuse disconnector am 2a without indication 10x38mm",
"item_id": "g584554352032132",
"material_number": "TQDF2CA02",
"price": "7.36",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461321471620",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TELEMECANIQUE
Fuse Disconnector gG 2A without Indication 10X38mm
ERIKS Item #: TQDF2CN02
Catalogue item no 1: 1785545
Estimated delivery date 23-04-2024
|
|
{"addToCartPD":{
"item_name": "fuse disconnector gg 2a without indication 10x38mm",
"item_id": "g584554352030333",
"material_number": "TQDF2CN02",
"price": "7.36",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461321471620",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fuse disconnector gg 2a without indication 10x38mm",
"item_id": "g584554352030333",
"material_number": "TQDF2CN02",
"price": "7.36",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461321471620",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TELEMECANIQUE
Fused Protection Device 32A 1-Pole DF101
ERIKS Item #: TQDF101
Catalogue item no 1: 3743823
Catalogue item no 2: W07B-16039
Estimated delivery date 23-04-2024
|
|
{"addToCartPD":{
"item_name": "fused protection device 32a 1-pole df101",
"item_id": "gr0000000974259",
"material_number": "TQDF101",
"price": "6.09",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461321471620",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fused protection device 32a 1-pole df101",
"item_id": "gr0000000974259",
"material_number": "TQDF101",
"price": "6.09",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461321471620",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|