|
TELEMECANIQUE
Fixing Base XVBC/BL compatibility 780mm Aluminium Black
ERIKS Item #: TQXVBZ04
Catalogue item no 1: 3283094
Catalogue item no 2: W07B-37179
Estimated delivery date 21-06-2024
|
|
{"addToCartPD":{
"item_name": "fixing base xvbc/bl compatibility 780mm aluminium black",
"item_id": "g584554352033549",
"material_number": "TQXVBZ04",
"price": "34.55",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461326484102",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixing base xvbc/bl compatibility 780mm aluminium black",
"item_id": "g584554352033549",
"material_number": "TQXVBZ04",
"price": "34.55",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461326484102",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TELEMECANIQUE
Fixing Base XVBC/BL Compatibility 80mm Aluminium
ERIKS Item #: TQXVBZ02A
Catalogue item no 1: 3283092
Catalogue item no 2: W07B-37176
Estimated delivery date 21-06-2024
|
|
{"addToCartPD":{
"item_name": "fixing base xvbc/bl compatibility 80mm aluminium",
"item_id": "g584554352029709",
"material_number": "TQXVBZ02A",
"price": "25.51",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461326484102",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixing base xvbc/bl compatibility 80mm aluminium",
"item_id": "g584554352029709",
"material_number": "TQXVBZ02A",
"price": "25.51",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461326484102",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TELEMECANIQUE
Fixing Plate XVBZ14 Compatibility Plastic Black
ERIKS Item #: TQXVBZ01
Catalogue item no 1: 2486050
Catalogue item no 2: W07B-37174
Estimated delivery date 21-06-2024
|
|
{"addToCartPD":{
"item_name": "fixing plate xvbz14 compatibility plastic black",
"item_id": "g584554352032347",
"material_number": "TQXVBZ01",
"price": "12.03",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461326484102",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixing plate xvbz14 compatibility plastic black",
"item_id": "g584554352032347",
"material_number": "TQXVBZ01",
"price": "12.03",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461326484102",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TELEMECANIQUE
Fixing Base 80mm Silver XVBZ02
ERIKS Item #: TQXVBZ02
Catalogue item no 1: 2440761
Catalogue item no 2: W07B-37175
Estimated delivery date 02-04-2024
|
|
{"addToCartPD":{
"item_name": "fixing base 80mm silver xvbz02",
"item_id": "gr0000000974238",
"material_number": "TQXVBZ02",
"price": "26.17",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461326484102",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixing base 80mm silver xvbz02",
"item_id": "gr0000000974238",
"material_number": "TQXVBZ02",
"price": "26.17",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461326484102",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TELEMECANIQUE
Fixing Base 380mm Silver XVBZ03
ERIKS Item #: TQXVBZ03
Catalogue item no 1: 2486049
Catalogue item no 2: W07B-37177
In Stock
|
|
{"addToCartPD":{
"item_name": "fixing base 380mm silver xvbz03",
"item_id": "gr0000000974551",
"material_number": "TQXVBZ03",
"price": "31.31",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461326484102",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixing base 380mm silver xvbz03",
"item_id": "gr0000000974551",
"material_number": "TQXVBZ03",
"price": "31.31",
"item_brand": "telemecanique",
"item_category":"electrical components",
"item_category2":"contact breakers and switches",
"item_category3":"",
"item_category4": "pr1461326484102",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|