ProductPage

PANDUIT Metal detectable cable ties polypropylene

Product documents

Document Document type
Product overview

Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (7 of the 7 items displayed)
Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT1M-C186 PANDUIT Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT1M-C186 ERIKS Item #: PNDTPLT1M-C186

Catalogue item no 1: 3787930

Catalogue item no 2: W23B-50002

In Stock
Price (Per package):
£12.17
Pan-Ty Premium Metal Detectable Polypropylene Cable Ties Pndtplt2I-C186 PANDUIT Pan-Ty Premium Metal Detectable Polypropylene Cable Ties Pndtplt2I-C186 ERIKS Item #: PNDTPLT2I-C186

Catalogue item no 1: 3830055

Catalogue item no 2: W23B-50003

In Stock
Price (Per package):
£19.40
Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT2S-C186 PANDUIT Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT2S-C186 ERIKS Item #: PNDTPLT2S-C186

Catalogue item no 1: 3873014

Catalogue item no 2: W23B-50004

In Stock
Price (Per package):
£29.69
Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT3H-L186 PANDUIT Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT3H-L186 ERIKS Item #: PNDTPLT3H-L186

Catalogue item no 1: 3873015

Catalogue item no 2: W23B-50005

Estimated delivery date 09-05-2024 
Price (Per package):
£30.85
Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT3S-C186 PANDUIT Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT3S-C186 ERIKS Item #: PNDTPLT3S-C186

Catalogue item no 1: 3787926

Catalogue item no 2: W23B-50006

In Stock
Price (Per package):
£37.06
Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT4H-L186 PANDUIT Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT4H-L186 ERIKS Item #: PNDTPLT4H-L186

Catalogue item no 1: 3873016

Catalogue item no 2: W23B-50007

In Stock
Price (Per package):
£33.94
Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT4S-C186 PANDUIT Pan-Ty Premium Metal Detectable Polypropylene Cable Ties PNDTPLT4S-C186 ERIKS Item #: PNDTPLT4S-C186

Catalogue item no 1: 3787924

Catalogue item no 2: W23B-50008

In Stock
Price (Per package):
£40.80
Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (7 of the 7 items displayed)