ProductPage

PANDUIT Metal detectable cable ties nylon

Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (7 of the 7 items displayed)
Pan-Ty Premium Metal Detectable Nylon Cable Ties PNDTPLT1M-C86 PANDUIT Pan-Ty Premium Metal Detectable Nylon Cable Ties PNDTPLT1M-C86 ERIKS Item #: PNDTPLT1M-C86

Catalogue item no 1: 3016533

Catalogue item no 2: W23B-16965

Pan-Ty Premium Metal Detectable Nylon Cable Ties Pndtplt2I-C86 PANDUIT Pan-Ty Premium Metal Detectable Nylon Cable Ties Pndtplt2I-C86 ERIKS Item #: PNDTPLT2I-C86

Catalogue item no 1: 3052964

Catalogue item no 2: W23B-17067

Pan-Ty Premium Metal Detectable Nylon Cable Ties PNDTPLT2S-C86 PANDUIT Pan-Ty Premium Metal Detectable Nylon Cable Ties PNDTPLT2S-C86 ERIKS Item #: PNDTPLT2S-C86

Catalogue item no 1: 3016532

Catalogue item no 2: W23B-17126

Pan-Ty Premium Metal Detectable Nylon Cable Ties PNDTPLT3H-L86 PANDUIT Pan-Ty Premium Metal Detectable Nylon Cable Ties PNDTPLT3H-L86 ERIKS Item #: PNDTPLT3H-L86

Catalogue item no 1: 3326710

Catalogue item no 2: W23B-17162

Pan-Ty Premium Metal Detectable Nylon Cable Ties PNDTPLT3S-C86 PANDUIT Pan-Ty Premium Metal Detectable Nylon Cable Ties PNDTPLT3S-C86 ERIKS Item #: PNDTPLT3S-C86

Catalogue item no 1: 3016531

Catalogue item no 2: W23B-17192

Pan-Ty Premium Metal Detectable Nylon Cable Ties PNDTPLT4H-L86 PANDUIT Pan-Ty Premium Metal Detectable Nylon Cable Ties PNDTPLT4H-L86 ERIKS Item #: PNDTPLT4H-L86

Catalogue item no 1: 3326711

Catalogue item no 2: W23B-17226

Pan-Ty Premium Metal Detectable Nylon Cable Ties Pndtplt4S-C86 PANDUIT Pan-Ty Premium Metal Detectable Nylon Cable Ties Pndtplt4S-C86 ERIKS Item #: PNDTPLT4S-C86

Catalogue item no 1: 3048474

Catalogue item no 2: W23B-17269

Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (7 of the 7 items displayed)