ProductPage

PANDUIT Cable ties UV weather resistant black

Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (21 of the 21 items displayed)
Page Size   
Next
PAN-TY  Cable Ties PLT2.5H-L0 (Pack 50) PANDUIT PAN-TY Cable Ties PLT2.5H-L0 (Pack 50) ERIKS Item #: PNDTPLT2.5H-L0

Catalogue item no 1: 2804229

Catalogue item no 2: W23B-17035

PAN-TY  Cable Ties PLT1.5M-C0 (Pack 100) PANDUIT PAN-TY Cable Ties PLT1.5M-C0 (Pack 100) ERIKS Item #: PNDTPLT1.5M-C0

Catalogue item no 1: 2804111

Catalogue item no 2: W23B-16915

PAN-TY  Cable Ties PLT2S-C0 (Pack 100) PANDUIT PAN-TY Cable Ties PLT2S-C0 (Pack 100) ERIKS Item #: PNDTPLT2S-C0

Catalogue item no 1: 2804299

Catalogue item no 2: W23B-17106

PAN-TY  Cable Ties PLT13H-Q0 (Pack 25) PANDUIT PAN-TY Cable Ties PLT13H-Q0 (Pack 25) ERIKS Item #: PNDTPLT13H-Q0

Catalogue item no 1: 2804144

Catalogue item no 2: W23B-16948

PAN-TY  Cable Ties PLT2I-C0 (Pack 100) PANDUIT PAN-TY Cable Ties PLT2I-C0 (Pack 100) ERIKS Item #: PNDTPLT2I-C0

Catalogue item no 1: 2804257

Catalogue item no 2: W23B-17063

PAN-TY  Cable Ties PLT4S-C0 (Pack 100) PANDUIT PAN-TY Cable Ties PLT4S-C0 (Pack 100) ERIKS Item #: PNDTPLT4S-C0

Catalogue item no 1: 2804444

Catalogue item no 2: W23B-17257

PAN-TY  Cable Ties PLT6LH-L0 (Pack 50) PANDUIT PAN-TY Cable Ties PLT6LH-L0 (Pack 50) ERIKS Item #: PNDTPLT6LH-L0

Catalogue item no 1: 2804511

Catalogue item no 2: W23B-17325

PAN-TY  Cable Ties PLT3H-L0 (Pack 50) PANDUIT PAN-TY Cable Ties PLT3H-L0 (Pack 50) ERIKS Item #: PNDTPLT3H-L0

Catalogue item no 1: 2804350

Catalogue item no 2: W23B-17160

PAN-TY  Cable Ties PLT2M-C0 (Pack 100) PANDUIT PAN-TY Cable Ties PLT2M-C0 (Pack 100) ERIKS Item #: PNDTPLT2M-C0

Catalogue item no 1: 2804283

Catalogue item no 2: W23B-17090

PAN-TY  Cable Ties PLT6H-L0 (Pack 50) PANDUIT PAN-TY Cable Ties PLT6H-L0 (Pack 50) ERIKS Item #: PNDTPLT6H-L0

Catalogue item no 1: 2804507

Catalogue item no 2: W23B-17321

Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (21 of the 21 items displayed)
Page Size   
Next