ProductPage

PRO-POWER Cable ties pack of 100

Product documents

Document Document type
Product overview

Material: Plastic
Material quality: PA 6.6
Colour
Band width (mm)
Length belt/tape/tie (mm)
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (27 of the 27 items displayed)
Page Size   
Next
Standard Non-Releasable Cable Tie CBBR7242 (Pack 100) PRO-POWER Standard Non-Releasable Cable Tie CBBR7242 (Pack 100) ERIKS Item #: CBBR7242

Catalogue item no 1: 2807414

Catalogue item no 2: W21E-10115

In Stock
Price (Per package):
£7.15
Standard Non-Releasable Cable Tie CBBR7247 (Pack 100) PRO-POWER Standard Non-Releasable Cable Tie CBBR7247 (Pack 100) ERIKS Item #: CBBR7247

Catalogue item no 1: 2807419

Catalogue item no 2: W21E-10141

In Stock
Price (Per package):
£4.55
Standard Non-Releasable Cable Tie CBBR7250 (Pack 100) PRO-POWER Standard Non-Releasable Cable Tie CBBR7250 (Pack 100) ERIKS Item #: CBBR7250

Catalogue item no 1: 2536668

Catalogue item no 2: W21E-10108

In Stock
Price (Per package):
£4.86
Standard Non-Releasable Cable Tie CBBR7244 (Pack 100) PRO-POWER Standard Non-Releasable Cable Tie CBBR7244 (Pack 100) ERIKS Item #: CBBR7244

Catalogue item no 1: 2807416

Catalogue item no 2: W21E-10111

In Stock
Price (Per package):
£6.08
Standard Non-Releasable Cable Tie CBBR7253 (Pack 100) PRO-POWER Standard Non-Releasable Cable Tie CBBR7253 (Pack 100) ERIKS Item #: CBBR7253

Catalogue item no 1: 2807425

Catalogue item no 2: W21E-10130

In Stock
Price (Per package):
£9.20
Standard Non-Releasable Cable Tie CBBR7258 (Pack 100) PRO-POWER Standard Non-Releasable Cable Tie CBBR7258 (Pack 100) ERIKS Item #: CBBR7258

Catalogue item no 1: 2807431

Catalogue item no 2: W21E-10134

In Stock
Price (Per package):
£13.66
Standard Non-Releasable Cable Tie CBBR7248 (Pack 100) PRO-POWER Standard Non-Releasable Cable Tie CBBR7248 (Pack 100) ERIKS Item #: CBBR7248

Catalogue item no 1: 2807420

Catalogue item no 2: W21E-10104

In Stock
Price (Per package):
£6.52
Standard Non-Releasable Cable Tie CBBR7255 (Pack 100) PRO-POWER Standard Non-Releasable Cable Tie CBBR7255 (Pack 100) ERIKS Item #: CBBR7255

Catalogue item no 1: 2807427

Catalogue item no 2: W21E-10109

In Stock
Price (Per package):
£10.54
Standard Non-Releasable Cable Tie CBBR7260 (Pack 100) PRO-POWER Standard Non-Releasable Cable Tie CBBR7260 (Pack 100) ERIKS Item #: CBBR7260

Catalogue item no 1: 2807433

Catalogue item no 2: W21E-10136

In Stock
Price (Per package):
£35.78
Standard Non-Releasable Cable Tie CBBR7264 (Pack 100) PRO-POWER Standard Non-Releasable Cable Tie CBBR7264 (Pack 100) ERIKS Item #: CBBR7264

Catalogue item no 1: 2807437

Catalogue item no 2: W21E-10105

In Stock
Price (Per package):
£38.47
Material: Plastic
Material quality: PA 6.6
Colour
Band width (mm)
Length belt/tape/tie (mm)
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (27 of the 27 items displayed)
Page Size   
Next