ProductPage

CENTRO Cable tie bases pack of 10

Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (4 of the 4 items displayed)
Standard Cable Tie Base CTRO41076 CENTRO Standard Cable Tie Base CTRO41076 ERIKS Item #: CTRO41076

Catalogue item no 1: 3363396

Catalogue item no 2: W93B-10691

Standard Cable Tie Base CTRO41078 CENTRO Standard Cable Tie Base CTRO41078 ERIKS Item #: CTRO41078

Catalogue item no 1: 3363397

Catalogue item no 2: W93B-10692

Standard Cable Tie Base CTRO41080 CENTRO Standard Cable Tie Base CTRO41080 ERIKS Item #: CTRO41080

Catalogue item no 1: 3363398

Catalogue item no 2: W93B-10693

Standard Cable Tie Base CTRO41082 CENTRO Standard Cable Tie Base CTRO41082 ERIKS Item #: CTRO41082

Catalogue item no 1: 3363399

Catalogue item no 2: W93B-10694

Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (4 of the 4 items displayed)