|
Long Male Bush 20mm Brass S/C
ERIKS Item #: CFBUSHML20BR
Catalogue item no 1: 2904683
Catalogue item no 2: Z99A-34217
In Stock
|
|
{"addToCartPD":{
"item_name": "long male bush 20mm brass s/c",
"item_id": "gr0000000963566",
"material_number": "CFBUSHML20BR",
"price": "4.36",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable management",
"item_category4": "pr1463142066077",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "long male bush 20mm brass s/c",
"item_id": "gr0000000963566",
"material_number": "CFBUSHML20BR",
"price": "4.36",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable management",
"item_category4": "pr1463142066077",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Long Male Bush 25mm Brass S/C
ERIKS Item #: CFBUSHML25BR
Catalogue item no 1: 2904684
Catalogue item no 2: Z99A-34218
In Stock
|
|
{"addToCartPD":{
"item_name": "long male bush 25mm brass s/c",
"item_id": "gr0000000963614",
"material_number": "CFBUSHML25BR",
"price": "4.66",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable management",
"item_category4": "pr1463142066077",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "long male bush 25mm brass s/c",
"item_id": "gr0000000963614",
"material_number": "CFBUSHML25BR",
"price": "4.66",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable management",
"item_category4": "pr1463142066077",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Short Male Bush 20mm Brass
ERIKS Item #: CFBUSHM20BR
Catalogue item no 1: 2904678
Catalogue item no 2: Z99A-34214
In Stock
|
|
{"addToCartPD":{
"item_name": "short male bush 20mm brass",
"item_id": "gr0000000963665",
"material_number": "CFBUSHM20BR",
"price": "2",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable management",
"item_category4": "pr1463142066077",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "short male bush 20mm brass",
"item_id": "gr0000000963665",
"material_number": "CFBUSHM20BR",
"price": "2",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable management",
"item_category4": "pr1463142066077",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Short Male Bush 25mm Brass S/C
ERIKS Item #: CFBUSHM25BR
Catalogue item no 1: 2904679
Catalogue item no 2: Z99A-34215
In Stock
|
|
{"addToCartPD":{
"item_name": "short male bush 25mm brass s/c",
"item_id": "gr0000000963694",
"material_number": "CFBUSHM25BR",
"price": "3.1",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable management",
"item_category4": "pr1463142066077",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "short male bush 25mm brass s/c",
"item_id": "gr0000000963694",
"material_number": "CFBUSHM25BR",
"price": "3.1",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable management",
"item_category4": "pr1463142066077",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|